-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Nicholson"
-
$38.97
EACH
-
Nicholson 12 in. Bastard File 1-Tool
Part #N05094 | Item #241063 | Mfr. Part #05094
Size: 12 in
- 12 in
$34.38
EACH
-
Nicholson 6 in. Bastard Cut (Less Handle)
Part #N21825 | Item #153451 | Mfr. Part #21825
Size: 6 in
- 6 in
$5.97
EACH
-
Nicholson 8 in. Half Round Bastard File
Part #N04896NN | Item #3878744 | Mfr. Part #04896NN
Size: 8 in
- 8 in
$21.46
EACH
-
$24.91
EACH
-
$13.09
EACH
-
Nicholson 4-7/8 in. File Handle with Metal Ferrule
Part #N21485N | Item #3665805 | Mfr. Part #21485N
Size: 4-7/8 in
- 4-7/8 in
$4.53
EACH
-
$12.38
EACH
-
Nicholson 10 in. Round Bastard Cut File
Part #N12019 | Item #241032 | Mfr. Part #12019
Size: 10 in
- 10 in
$14.01
EACH
-
$31.25
EACH
-
Nicholson 12 - 36 in. Round Bastard File
Part #N12134 | Item #242158 | Mfr. Part #12134
Size: 12 in - 36 in
- 12 in - 36 in
$19.39
EACH
-
$8.98
EACH
-
Nicholson 1 x 2-2/5 in. Socket Weld 3000# Forged Steel Gasket Union
Part #SSUAS1ESA | Item #4096848 | Mfr. Part #SUA-S1ESA
Size: 1 in
- 3/4 in
- 1 in
Call for Pricing -
Nicholson 4 in. Mill Bastard File
Part #N08243 | Item #241560 | Mfr. Part #08243
Size: 4 in
- 4 in
- 14 in
$8.02
EACH
-
Nicholson 12 in. Mill Bastard Cut (Less Handle)
Part #N21842 | Item #153447 | Mfr. Part #21842
Size: 12 in
- 12 in
$21.42
EACH
-
$41.73
EACH
-
Nicholson 4 in. File Handle with Insert
Part #N21474 | Item #153469 | Mfr. Part #21474
Size: 4 in
- 4 in
$7.70
EACH
-
Nicholson 4 in. Round Handle Needle File
Part #N37228 | Item #688834 | Mfr. Part #37228
Size: 4 in
- 4 in
$21.73
EACH
-
Nicholson 4 in. Knife Shape Bastard File
Part #N06711 | Item #241581 | Mfr. Part #06711
Size: 4 in
- 4 in
$21.29
EACH
-
$11.18
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 358536654