-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Omega Flex"
-
Omega Flex AutoSnap® 1 in. MNPT Straight Fitting
Part #OFGPSFST1000 | Item #4783481 | Mfr. Part #FGP-SFST-1000
Size: 1 in
- 1 in
- 1-1/4 in
- 3/8 in
- 1/2 in
- 3/4 in
$49.52
EACH
-
Omega Flex AutoSnap® 1/2 in. Snap-in Brass Coupling
Part #OFGPSCPLG500 | Item #7273502 | Mfr. Part #FGP-SCPLG-500
Size: 1/2 in
- 1 in
- 1/2 in
- 3/4 in
$43.19
EACH
-
Omega Flex AutoSnap® 1/2 in. Metal Wallbox with Valve
Part #OFGPSWBTM500 | Item #7273478 | Mfr. Part #FGP-SWBTM-500
Size: 1/2 in
- 1/2 in
- 3/4 in
$79.40
EACH
-
Omega Flex AutoSnap® 1/2 in. Flexible Gas Pipe Straight Fitting
Part #OFGPSFSTF500 | Item #7273494 | Mfr. Part #FGP-SFSTF-500
Size: 1/2 in
- 1/2 in
$23.49
EACH
-
Omega Flex AutoSnap® 1 in. Female Threaded Brass Flexible Gas Pipe Fitting
Part #OFGPSFSTF1000 | Item #7273498 | Mfr. Part #FGP-SFSTF-1000
Size: 1 in
- 1 in
- 3/4 in
$49.45
EACH
-
Omega Flex AutoSnap® 3/4 in. Flange Fitting
Part #OFGPSRFG750 | Item #7273510 | Mfr. Part #FGP-SRFG-750
Size: 3/4 in
- 3/4 in
$36.27
EACH
-
Omega Flex AutoSnap® 1 x 1 x 1/2 in. Reducing Flexible Gas Pipe Tee
Part #OFGPSTF1000T500 | Item #7273501 | Mfr. Part #FGP-STF1000-T500
Size: 1 in x 1 in x 1/2 in
- 1 in x 1 in x 1/2 in
- 3/4 in x 3/4 in x 1/2 in
$143.08
EACH
-
Omega Flex AutoSnap® 3/4 x 1/2 x 1/2 in. Reducing Flexible Gas Pipe Tee
Part #OFGPSRT752 | Item #7273488 | Mfr. Part #FGP-SRT-752
Size: 3/4 in x 1/2 in x 1/2 in
- 3/4 in x 1/2 in x 1/2 in
$84.59
EACH
-
Omega Flex AutoSnap® AUTOSNAP TEE-ALL OUTLETS 3/4
Part #OFGPSTF750T750 | Item #7273497 | Mfr. Part #FGP-STF750-T750
Size: OFGPSTF750T750
- OFGPSTF750T750
$90.49
EACH
-
Omega Flex AutoSnap® 3/4 - 1/2 in. NPT Reducing Gas Fitting
Part #OFGPSRST750500 | Item #7273483 | Mfr. Part #FGP-SRST750-500
Size: 3/4 in x 1/2 in
- 3/4 in x 1/2 in
$34.36
EACH
-
Omega Flex AutoSnap® 1-1/4 in. Brass Coupling
Part #OFGPSCPLG1250 | Item #7273490 | Mfr. Part #FGP-SCPLG-1250
Size: 1-1/4 in
- 1-1/4 in
$204.35
EACH
-
Omega Flex AutoSnap® 1/2 x 3/4 x 1/2 in. FNPT Reducing Flexible Gas Pipe Tee
Part #OFGPST750500 | Item #7273476 | Mfr. Part #FGP-ST750-500
Size: 1/2 in x 3/4 in x 1/2 in
- 1/2 in x 3/4 in x 1/2 in
$84.88
EACH
-
Omega Flex AutoSnap® 1/2 x 3/4 in. NPT Reducing Brass Flexible Gas Pipe Fitting
Part #OFGPSRST500750 | Item #7273485 | Mfr. Part #FGP-SRST500-750
Size: 1/2 in x 3/4 in
- 1/2 in x 3/4 in
$25.83
EACH
-
Omega Flex AutoSnap® 3/4 in. FNPT Flexible Gas Pipe Tee
Part #OFGPST750750 | Item #7273499 | Mfr. Part #FGP-ST750-750
Size: 3/4 in
- 3/4 in
$87.88
EACH
-
Omega Flex AutoSnap® 2 in. Brass Fitting
Part #OFGPSFST2000 | Item #5057714 | Mfr. Part #FGP-SFST-2000
Size: 2 in
- 2 in
$385.15
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1312515470