-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Paragon Films"
-
Paragon Films Torque 36-4/5 cm x 2000 ft. 6 mic Hand Stretch Film
Part #PSTX15V20 | Item #7446080 | Mfr. Part #ST.X-15V.20
Size: 2000 ft
- 2000 ft
-
Paragon Films Torque® 43-8/10cm x 1500 ft. 10 mic Stretch Film
Part #PST701815 | Item #7446293 | Mfr. Part #ST.70-18.15
Size: 1500 ft
- 1500 ft
-
Paragon Films Spartan® 1500 ft. x 17-13/25 in. Stretch Handfilm
Part #PSH15445 | Item #7446536 | Mfr. Part #SH.15445
Size: 1500 ft
- 1500 ft
-
Paragon Films Spartan® 17-51/100 in. x 1500 ft. 10 mic Handfilm
Part #PSH10445457 | Item #7445395 | Mfr. Part #SH.10445.457
Size: 1500 ft
- 1500 ft
-
Paragon Films 5000 ft. x 50 in. 63 ga Machine Stretch Film
Part #PF5160500 | Item #5052663 | Mfr. Part #F5.160500
Size: 5000 ft
- 5000 ft
-
Paragon Films 8000 ft. x 20 in. 55 ga Machine Stretch Film
Part #PF514050080 | Item #5052662 | Mfr. Part #F5.140500.80
Size: 8000 ft
- 8000 ft
-
Paragon Films Ultimate Force® 50cm x 5500 ft. 63 mil Cast Machine Stretch Film
Part #PUF16050055 | Item #7446839 | Mfr. Part #UF.160500.55
Size: 5500 ft
- 7250 ft
- 5500 ft
-
Paragon Films 1500 ft. x 17-1/2 in. Hand Stretch Film
Part #PSH12445457 | Item #7446761 | Mfr. Part #SH.12445.457
Size: 1500 ft
- 1500 ft
-
Paragon Films Torque® II 37-7/10cm x 1500 ft. 8 mic Stretch Film
Part #PSTII1615 | Item #7446284 | Mfr. Part #ST.II-16.15
Size: 1500 ft
- 1500 ft