No Store Selected
Mueller Industries
(35)
Victaulic
(8)
Elkhart Products Corporation
(7)
Apollo Conbraco
(6)
Conex Universal Limited
(3)
JB Industries
Raven Products
(2)
Shurjoint America
(1)
Sioux Chief
Copper
(81)
Copper Press
(32)
Iron
(28)
Cast Copper
(15)
Wrot Copper
DWV Cast Copper
(4)
DZR Copper
Rubber
DWV Wrot Copper
Copper Braze
Silicone
3/4 in
(9)
1-1/4 in
(5)
1/2 in
3 in x 3 in x 1-1/2 in
1 in x 1 in x 3/4 in
1 in x 1/2 in x 1 in
1-1/4 in x 1-1/4 in x 1 in
1-1/4 in x 1-1/4 in x 3/4 in
2 in x 2 in x 1-1/2 in
2-1/2 in x 2-1/2 in x 1-1/4 in
Sweat
(50)
Press
Grooved x Coupler
Press x FNPT
Grooved
Compression
Sweat x Fitting x Sweat
Female x Sweat
FNPT x Sweat
Press x Compression
No
(19)
Yes
250
(51)
Domestic
Global
1885 psi
200 psi
(10)
300 psi
700 psi
Streamline®
(29)
FireLock™ Style 626
MaxiPro
No. 625
Apollo® Press
Streamline® PRS™
811R Series
APOLLOPRESS®
PDQ™ Add-A-Line™
Series 811
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
Chat Now
Have Questions? We Have Answers
"Copper Tees"
Category:
Copper Tees
Material:
Show List View
items for comparison
1
2
3
4
5
$
Victaulic No. 625 2-1/2 x 2-1/2 x 2 in. Grooved Copper Reducing Tee
Part #: VFC20625C00
Victaulic No. 625 3 x 3 x 2 in. Grooved Copper Reducing Tee
Part #: VFC68625C0C
Victaulic No. 625 3 x 3 x 2-1/2 in. Grooved Copper Reducing Tee
Part #: VFC71625C0C
Victaulic No. 625 4 x 4 x 2 in. Grooved Copper Reducing Tee
Part #: VFD74625C0C
Victaulic No. 625 4 x 4 x 2-1/2 in. Grooved Copper Reducing Tee
Part #: VFD77625C0C
Victaulic No. 625 4 x 4 x 3 in. Grooved Copper Reducing Tee
Part #: VFD79625C0C
Victaulic No. 625 5 x 5 x 3 in. Grooved Copper Reducing Tee
Part #: VFE34625C0C
Victaulic No. 625 6 x 6 x 2-1/2 in. Grooved Copper Reducing Tee
Part #: VFF03625C0C
Victaulic No. 625 6 x 6 x 3 in. Grooved Copper Reducing Tee
Part #: VFF05625C0C
Victaulic No. 625 6 x 6 x 4 in. Grooved Copper Reducing Tee
Part #: VFF09625C0C
Apollo Conbraco Apollo® Press 1 x 1 x 1/2 in. Press Reducing C12200 Copper Tee with EPDM O-ring and Silicone Lubrication
Part #: A10077746
Apollo Conbraco Apollo® Press 1 x 1 x 3/4 in. Press Reducing C12200 Copper Tee with EPDM O-ring and Silicone Lubrication
Part #: A10077747
Apollo Conbraco Apollo® Press 1-1/2 x 1-1/2 x 3/4 in. Copper Reducing Tee
Part #: A10077752
Apollo Conbraco APOLLOPRESS® 2 x 2 x 3/4 in. Copper Reducing Tee
Part #: A10077756
Apollo Conbraco Apollo® Press 1-1/4 x 1/2 x 1-1/4 in. Press Reducing C12200 Copper Tee with EPDM O-ring and Silicone Lubrication
Part #: A10077791
Apollo Conbraco Apollo® Press 1-1/4 x 3/4 x 1-1/4 in. Press Reducing C12200 Copper Tee with EPDM O-ring and Silicone Lubrication
Part #: A10077794
Apollo Conbraco Apollo® Press 1-1/2 x 1 x 1 in. Press Reducing C12200 Copper Tee with EPDM O-ring and Silicone Lubrication
Part #: A10077799
Apollo Conbraco Apollo® Press 1-1/2 x 1 x 1-1/2 in. Press Reducing C12200 Copper Tee with EPDM O-ring and Silicone Lubrication
Part #: A10077800
Apollo Conbraco Apollo® Press 1-1/2 x 1-1/4 x 3/4 in. Press Reducing C12200 Copper Tee with EPDM O-ring and Silicone Lubrication
Part #: A10077801
Apollo Conbraco Apollo® Press 1-1/2 x 1-1/4 x 1-1/4 in. Press Reducing C12200 Copper Tee with EPDM O-ring and Silicone Lubrication
Part #: A10077803
Apollo Conbraco Apollo® Press 2 x 1-1/4 x 1-1/4 in. Press Reducing C12200 Copper Tee with EPDM O-ring and Silicone Lubrication
Part #: A10077804
Apollo Conbraco Apollo® Press 2 x 1-1/2 x 1-1/2 in. Press Reducing C12200 Copper Tee with EPDM O-ring and Silicone Lubrication
Part #: A10077808
Apollo Conbraco Apollo® Press 2 x 1-1/2 x 2 in. Press Reducing C12200 Copper Tee with EPDM O-ring and Silicone Lubrication
Part #: A10077809
Apollo Conbraco Apollo® Press 1/2 x 1/2 x 3/4 in. Press Reducing C12200 Copper Tee with EPDM O-ring and Silicone Lubrication
Part #: A10077810
Victaulic FireLockâ„¢ Style 626 2 x 2 x 3/4 in. Grooved x Copper Reducing Tee
Part #: VFB72626C00
Victaulic FireLockâ„¢ Style 626 2 x 2 x 1 in. Grooved x Copper Reducing Tee
Part #: VFB73626C00
Victaulic FireLockâ„¢ Style 626 2 x 2 x 1-1/4 in. Grooved x Cup Copper Reducing Tee
Part #: VFB75626C00
Victaulic FireLockâ„¢ Style 626 2 x 2 x 1-1/2 in. Grooved x Copper Reducing Tee
Part #: VFB76626C00
Victaulic FireLockâ„¢ Style 626 3 x 3 x 1 in. Grooved Copper Reducing Tee
Part #: VFC62626C00
Victaulic FireLockâ„¢ Style 626 4 x 4 x 1 in. Grooved Copper Reducing Tee
Part #: VFD67626C00
Victaulic FireLockâ„¢ Style 626 4 x 4 x 1-1/4 in. Grooved x Copper Reducing Tee
Part #: VFD69626C00
Victaulic FireLockâ„¢ Style 626 4 x 4 x 1-1/2 in. Grooved x Copper Reducing Tee
Part #: VFD72626C00
2 x 2 x 1-1/2 in. Press Reducing Copper Tee
Part #: MPF40103
2 x 2 x 1-1/4 in. Press Reducing Copper Tee
Part #: MPF40104
2 x 2 x 1/2 in. Press Reducing Copper Tee
Part #: MPF40107
2 x 1-1/2 x 2 in. Press Reducing Copper Tee
Part #: MPF40109
2 x 1-1/2 x 1-1/2 in. Press Reducing Copper Tee
Part #: MPF40110
2 x 1-1/2 x 1-1/4 in. Press Reducing Copper Tee
Part #: MPF40111
2 x 1-1/2 x 1 in. Press Reducing Copper Tee
Part #: MPF40112
2 x 1-1/2 x 3/4 in. Press Reducing Copper Tee
Part #: MPF40113
2 x 1-1/4 x 1-1/4 in. Press Reducing Copper Tee
Part #: MPF40117
2-1/2 x 2-1/2 x 2 in. Press Reducing Copper Tee
Part #: MPF40124
2-1/2 x 2-1/2 x 1-1/2 in. Press Reducing Copper Tee
Part #: MPF40125
2-1/2 x 2-1/2 x 1-1/4 in. Press Reducing Copper Tee
Part #: MPF40126
2-1/2 x 2-1/2 x 1 in. Press Reducing Copper Tee
Part #: MPF40127
2-1/2 x 2-1/2 x 3/4 in. Press Reducing Copper Tee
Part #: MPF40128
2-1/2 x 2-1/2 x 1/2 in. Press Reducing Copper Tee
Part #: MPF40129
2-1/2 x 2 x 2-1/2 in. Press Reducing Copper Tee
Part #: MPF40130
2-1/2 x 2 x 2 in. Press Reducing Copper Tee
Part #: MPF40131
2-1/2 x 2 x 1-1/2 in. Press Reducing Copper Tee
Part #: MPF40132
2-1/2 x 2 x 1 in. Press Reducing Copper Tee
Part #: MPF40134
2-1/2 x 1-1/2 x 2-1/2 in. Press Reducing Copper Tee
Part #: MPF40137
3 x 3 x 1/2 in. Press Reducing Copper Tee
Part #: MPF40145
3 x 3 x 3/4 in. Press Reducing Copper Tee
Part #: MPF40146
3 x 3 x 1 in. Press Reducing Copper Tee
Part #: MPF40147
3 x 3 x 1-1/4 in. Press Reducing Copper Tee
Part #: MPF40148
3 x 3 x 1-1/2 in. Press Reducing Copper Tee
Part #: MPF40149
3 x 3 x 2 in. Press Reducing Copper Tee
Part #: MPF40150
3 x 3 x 2-1/2 in. Press Reducing Copper Tee
Part #: MPF40151
3 x 2-1/2 x 2 in. Press Reducing Copper Tee
Part #: MPF40157
3 x 2-1/2 x 2-1/2 in. Press Reducing Copper Tee
Part #: MPF40158
3 x 2 x 2 in. Press Reducing Copper Tee
Part #: MPF40164
3 x 2 x 3 in. Press Reducing Copper Tee
Part #: MPF40167
3 x 3/4 x 3 in. Press Reducing Copper Tee
Part #: MPF40179
4 x 4 x 1/2 in. Press Reducing Copper Tee
Part #: MPF40191
4 x 4 x 3/4 in. Press Reducing Copper Tee
Part #: MPF40192
4 x 4 x 1 in. Press Reducing Copper Tee
Part #: MPF40193
4 x 4 x 1-1/4 in. Press Reducing Copper Tee
Part #: MPF40194
4 x 4 x 1-1/2 in. Press Reducing Copper Tee
Part #: MPF40195
4 x 4 x 2 in. Press Reducing Copper Tee
Part #: MPF40196
4 x 4 x 2-1/2 in. Press Reducing Copper Tee
Part #: MPF40197
4 x 4 x 3 in. Press Reducing Copper Tee
Part #: MPF40198
Victaulic FireLockâ„¢ Style 626 2-1/2 x 2-1/2 x 3/4 in. Grooved Copper Reducing Tee
Part #: VFC14626C00
Victaulic FireLockâ„¢ Style 626 2-1/2 x 2-1/2 x 1 in. Grooved Copper Reducing Tee
Part #: VFC15626C00
Victaulic FireLockâ„¢ Style 626 2-1/2 x 2-1/2 x 1-1/4 in. Grooved Copper Reducing Tee
Part #: VFC16626C00
Victaulic FireLockâ„¢ Style 626 2-1/2 x 2-1/2 x 1-1/2 in. Grooved Copper Reducing Tee
Part #: VFC17626C00
Victaulic FireLockâ„¢ Style 626 3 x 3 x 3/4 in. Grooved Copper Reducing Tee
Part #: VFC60626C00
Victaulic FireLockâ„¢ Style 626 3 x 3 x 1-1/4 in. Grooved Copper Reducing Tee
Part #: VFC63626C00
Victaulic FireLockâ„¢ Style 626 3 x 3 x 1-1/2 in. Grooved Copper Reducing Tee
Part #: VFC64626C00
3/4 x 1/2 x 3/4 in. Press Reducing Copper Tee
Part #: MPF04041
1/2 x 1/2 x 3/4 in. Press Reducing Copper Tee
Part #: MPF04047
Streamline® PRS™ 1 x 1 x 3/4 in. Press Reducing Copper Tee
Part #: MPF04049
1 x 3/4 x 1 in. Press Reducing Copper Tee
Part #: MPF04055
1 x 3/4 x 3/4 in. Press Reducing Copper Tee
Part #: MPF04056
1 x 3/4 x 1/2 in. Press Reducing Copper Tee
Part #: MPF04058
1 x 1/2 x 1 in. Press Reducing Copper Tee
Part #: MPF04061
1 x 1/2 x 3/4 in. Press Reducing Copper Tee
Part #: MPF04062
3/4 x 3/4 x 1 in. Press Reducing Copper Tee
Part #: MPF04065
1-1/4 x 1-1/4 x 1 in. Press Reducing Copper Tee
Part #: MPF04069
1-1/4 x 1-1/4 x 3/4 in. Press Reducing Copper Tee
Part #: MPF04070
1-1/4 x 1-1/4 x 1/2 in. Press Reducing Copper Tee
Part #: MPF04071
1-1/4 x 1 x 1 in. Press Reducing Copper Tee
Part #: MPF04074
1-1/4 x 1 x 3/4 in. Press Reducing Copper Tee
Part #: MPF04075
1-1/4 x 1 x 1/2 in. Press Reducing Copper Tee
Part #: MPF04076
1-1/4 x 3/4 x 1-1/4 in. Press Reducing Copper Tee
Part #: MPF04078
1-1/4 x 3/4 x 1 in. Press Reducing Copper Tee
Part #: MPF04079
1-1/4 x 3/4 x 3/4 in. Press Reducing Copper Tee
Part #: MPF04080
1-1/4 x 3/4 x 1/2 in. Press Reducing Copper Tee
Part #: MPF04081
1 x 1 x 1-1/4 in. Press Reducing Copper Tee
Part #: MPF04082
1-1/4 x 1/2 x 1-1/4 in. Press Reducing Copper Tee
Part #: MPF04083
1-1/2 x 1-1/2 x 1-1/4 in. Press Reducing Copper Tee
Part #: MPF04085
1-1/2 x 1-1/2 x 1 in. Press Reducing Copper Tee
Part #: MPF04086
1-1/2 x 1-1/2 x 1/2 in. Press Reducing Copper Tee
Part #: MPF04088
1-1/2 x 1-1/4 x 1-1/4 in. Press Reducing Copper Tee
Part #: MPF04091
1-1/2 x 1-1/4 x 1 in. Press Reducing Copper Tee
Part #: MPF04092
1-1/2 x 1-1/4 x 3/4 in. Press Reducing Copper Tee
Part #: MPF04093
1-1/2 x 1 x 1-1/2 in. Press Reducing Copper Tee
Part #: MPF04095
1-1/2 x 1 x 1 in. Press Reducing Copper Tee
Part #: MPF04097
1-1/2 x 1 x 3/4 in. Press Reducing Copper Tee
Part #: MPF04098
Apollo Conbraco Series 811R 3 x 3 x 1-1/2 in. Copper Press Outlet Reducing Tee
Part #: A10068072
Apollo Conbraco Series 811R 1-1/4 x 1-1/4 x 1/2 in. Copper Press Reducing Tee
Part #: A10077748
Apollo Conbraco Series 811R 1-1/4 x 1-1/4 x 3/4 in. Copper Press Reducing Tee
Part #: A10077749
Apollo Conbraco Series 811R 1-1/4 x 1-1/4 x 1 in. Copper Press Reducing Tee
Part #: A10077750
Apollo Conbraco Series 811R 1-1/2 x 1-1/2 x 1/2 in. Copper Press Outlet Reducing Tee
Part #: A10077751
Apollo Conbraco Series 811R 1-1/2 x 1-1/2 x 1-1/4 in. Copper Press Reducing Outlet Reducing Tee
Part #: A10077754
Apollo Conbraco Series 811R 2 x 2 x 1/2 in. Copper Press Reducing Tee
Part #: A10077755
Apollo Conbraco Series 811R 2 x 2 x 1-1/2 in. Copper Press Reducing Tee
Part #: A10077759
Apollo Conbraco Series 811R 3/4 x 1/2 x 1/2 in. Copper Press Reducing Tee
Part #: A10077784
Apollo Conbraco Series 811R 3/4 x 1/2 x 3/4 in. Copper Press Reducing Tee
Part #: A10077785
Apollo Conbraco Series 811R 1 x 3/4 x 1/2 in. Copper Press Outlet Reducing Tee
Part #: A10077788
Apollo Conbraco Series 811R 1 x 3/4 x 1 in. Copper Press Reducing Tee
Part #: A10077790
Apollo Conbraco Series 811R 1-1/4 x 1 x 1/2 in. Copper Press Reducing Tee
Part #: A10077795
Apollo Conbraco Series 811R 1-1/4 x 1 x 3/4 in. Copper Press Reducing Tee
Part #: A10077796
Apollo Conbraco Series 811R 1-1/2 x 1-1/2 x 3/4 in. Copper Press Reducing Tee
Part #: CTLFXPJJF
1-1/4 in. Press Copper Tee
Part #: MPF04068
Streamline® PRS™ 1-1/2 in. Press Copper Tee
Part #: MPF04084
4 in. Press Copper Tee
Part #: MPF40200
2-1/2 in. Press Copper Tee
Part #: MPF40123
3 in. Press Copper Tee
Part #: MPF40152
3/4 x 3/4 x 1/2 in. Press x Press x FPT Reducing Tee
Part #: MPF01539
Apollo Conbraco Series 811 1-1/4 in. Copper Press Tee
Part #: A10077742
Victaulic FireLockâ„¢ Style 626 4 x 4 x 3/4 in. Grooved x Copper Reducing Tee
Part #: VFD66626C00-NR
1/8 in. Copper Tee
Part #: CBCTA
1/4 in. Copper Clean and Bagged Tee
Part #: CBCTB
3/8 in. Copper Clean and Bagged Tee
Part #: CBCTC
1/2 in. Copper Clean and Bagged Tee 5/8 in. OD
Part #: CBCTD
1 in. Copper Clean and Bagged Tee 1-1/8 in. OD
Part #: CBCTG
1-1/4 in. Copper Clean and Bagged Tee 1-3/8 in. OD
Part #: CBCTH
1-1/2 in. Copper Clean and Bagged Tee 1-5/8 in. OD
Part #: CBCTJ
2 in. Copper Clean and Bagged Tee 2-1/8 in. OD
Part #: CBCTK
2-1/2 in. Copper Clean and Bagged Tee
Part #: CBCTL
3 in. Copper Clean and Bagged Tee
Part #: CBCTM
4 in. Copper Clean and Bagged Tee
Part #: CBCTP
5 Wrot Copper X Copper X Copper Tee Clean and Bagged
Part #: CBCTS
Streamline® 3 x 3 x 3/4 in. Copper Press x Copper Press x Female Reducing Tee
Part #: MPF02718
1/4 x 1/4 x 3/8 in. Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTBBC
$18.48
EACH
3/8 x 1/4 x 1/4 in. Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTCBB
$22.76
1/2 x 1/2 x 1/8 in. Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTDDA
$9.77
1/2 x 1/2 x 1/4 in. Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTDDB
$14.88
Add to Cart
1/2 x 1/2 x 3/8 in. Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTDDC
1/2 x 1/2 x 3/4 in. Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTDDF
$13.65
5/8 x 5/8 x 1/2 Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTEED
$27.59
3/4 x 1/2 x 1/2 in. Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTFDD
$8.41
3/4 x 1/2 x 3/4 in. Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTFDF
3/4 x 3/4 x 1/4 in. Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTFFB
$9.61
3/4 x 3/4 x 3/8 in. Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTFFC
$9.36
3/4 x 3/4 x 1 in. Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTFFG
$23.91
1 x 1/2 x 1/2 in. Clean and Bagged Reducing Wrot Copper Tee
Part #: CBCTGDD
$26.23