-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"PROFLO®"
-
PROFLO® Calhoun 1.6 gpf Two Piece Toilet Tank with Left-Hand Trip Lever in White
Part #PF6112KWH | Item #8451857 | Mfr. Part #PF6112KWH
Size: Left-Hand
- Right-Hand
- Left-Hand
$95.42
EACH
-
PROFLO® Calhoun 1.28 gpf Elongated Two Piece Toilet in White
Part #PFCLC3F12HEMWH | Item #9410617 | Mfr. Part #PFCLC3F12HEMWH
Size: PFCLC3F12HEMWH
- PFCLC3F12HEMWH
$282.14
EACH
-
PROFLO® Calhoun 1.28 gpf Round Two Piece Toilet in White
Part #PFCLC012HERWH | Item #9410624 | Mfr. Part #PFCLC012HERWH
Size: PFCLC012HERWH
- PFCLC012HERWH
$213.57
EACH
-
PROFLO® Calhoun 1.28 gpf Round Two Piece Toilet in White (15-1/2 in. Bowl Height)
Part #PFCLC012HEWH | Item #9410606 | Mfr. Part #PFCLC012HEWH
Size: PFCLC012HEWH
- PFCLC012HEWH
$209.91
EACH
-
PROFLO® Calhoun 1.28 gpf Round Two Piece Toilet in White with 14 in. Rough-In
Part #PFCLC014HEWH | Item #9410627 | Mfr. Part #PFCLC014HEWH
Size: PFCLC014HEWH
- PFCLC014HEWH
$237.32
EACH
-
PROFLO® Calhoun 1.6 gpf Elongated Two Piece Toilet in White with 10 in. Rough-In
Part #PFCLC3F10WH | Item #9410647 | Mfr. Part #PFCLC3F10WH
Size: PFCLC3F10WH
- PFCLC3F10WH
$309.56
EACH
-
PROFLO® Calhoun 1.28 gpf Elongated Two Piece Toilet in White with 14 in. Rough-In
Part #PFCLC3F14HEWH | Item #9410600 | Mfr. Part #PFCLC3F14HEWH
Size: PFCLC3F14HEWH
- PFCLC3F14HEWH
$309.56
EACH
-
PROFLO® Calhoun 1.28 gpf Elongated Two Piece Toilet in White (17 in. Bowl Height)
Part #PFCLC412HEWH | Item #9410628 | Mfr. Part #PFCLC412HEWH
Size: PFCLC412HEWH
- PFCLC412HEWH
$301.34
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 620885216