-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"PROFLO®"
-
PROFLO® 100 Series 1-1/4 x 1-1/2 in. White Plastic Slip Joint Tubular P-Trap with Marvel Adapter
Part #PFPTP100 | Item #1894413 | Mfr. Part #FPTP100
Size: Plastic
- Plastic
- Plastic
$2.41
EACH
-
PROFLO® 100 Series 1-1/2 x 1-1/2 in. Adjustable Tubular Brass P-Trap
Part #PFPTB107 | Item #1619040 | Mfr. Part #PFPTB107
Size: 1-1/2 in
- 1-1/2 in
$26.21
EACH
-
PROFLO® 100 Series 1-1/4 in. Brass P-Trap in Polished Chrome
Part #PFPTB100 | Item #1619039 | Mfr. Part #PFPTB100
Size: Brass
- Brass
$25.39
EACH
-
PROFLO® 100 Series 1-1/2 in. Brass P-Trap
Part #PFPTB103 | Item #1619038 | Mfr. Part #PFPTB103
Size: 1-1/2 in
- 1-1/2 in
$41.94
EACH
-
PROFLO® 100 Series 1-1/2 in. Brass P-Trap in Polished Chrome
Part #PFPTB110 | Item #2026478 | Mfr. Part #PFPTB110
Size: Brass
- Brass
$31.30
EACH
-
PROFLO® 100 Series 1-1/4 x 1-1/4 in. Plastic Slip Joint Tubular P-Trap
Part #PFPTP104 | Item #1894412 | Mfr. Part #PFPTP104
Size: 1-1/4 in
- 1-1/4 in
$3.83
EACH
-
PROFLO® 100 Series 1-1/4 x 1-1/4 in. Adjustable Tubular Brass P-Trap with Cleanout
Part #PFPTB101 | Item #1619035 | Mfr. Part #PFPTB101
Size: 1-1/4 in
- 1-1/4 in
$34.07
EACH
-
PROFLO® 100 Series 1-1/2 x 1-1/2 in. Adjustable Tubular Brass P-Trap with Cleanout
Part #PFPTB108 | Item #1619036 | Mfr. Part #PFPTB108
Size: 1-1/2 in
- 1-1/2 in
$43.05
EACH
-
PROFLO® 100 Series 1-1/2 in. Slip 45 Degree Brass Elbow
Part #PFTRC101 | Item #4055933 | Mfr. Part #PFTRC101
Size: 1-1/2 in
- 1-1/4 in
- 1-1/2 in
$16.13
EACH
-
PROFLO® 100 Series 4 in. 17 ga Flanged Tailpiece in Polished Chrome
Part #PFTPB100 | Item #1885318 | Mfr. Part #PFTPB100
Size: 4 in
- 4 in
- 6 in
- 12 in
$9.98
EACH
-
PROFLO® 100 Series 4 in. 20 ga Flanged Tailpiece in Polished Chrome
Part #PFTPB108 | Item #1885316 | Mfr. Part #PFTPB108
Size: 4 in
- 4 in
- 6 in
- 8 in
- 12 in
$6.58
EACH
-
PROFLO® 100 Series 21 in. 17 ga Slip-Joint End Outlet Waste in Polished Chrome
Part #PFEWB102 | Item #2185155 | Mfr. Part #PFEWB102
Size: 21 in
- 21 in
- 16 in
$84.86
EACH
-
PROFLO® 100 Series 16 in. Slip-Joint End Outlet Waste in Black
Part #PFEWP103 | Item #4055944 | Mfr. Part #PFEWP103
Size: 16 in
- 16 in
$6.51
EACH
-
PROFLO® 100 Series 1-1/2 in. Zinc P-Trap
Part #PFPTB106 | Item #4055898 | Mfr. Part #PFPTB106
Size: 1-1/2 in
- 1-1/2 in
$32.52
EACH
-
PROFLO® 100 Series 1-1/4 in. Slip 90 Degree Brass Elbow
Part #PFTRC102 | Item #4055934 | Mfr. Part #PFTRC102
Size: 1-1/4 in
- 1-1/4 in
- 1-1/2 in
$15.99
EACH
-
PROFLO® 100 Series 1-1/2 in. Plastic P-Trap
Part #PFPTP102 | Item #2972050 | Mfr. Part #PF39400WB2
Size: 1-1/2 in
- 1-1/2 in
$3.09
EACH
-
PROFLO® 100 Series 1-1/2 in. Brass P-Trap in Polished Chrome
Part #PFPTB112 | Item #4055901 | Mfr. Part #PFPTB112
Size: Brass
- Brass
$22.72
EACH
-
PROFLO® 100 Series 1-1/2 in. Brass P-Trap
Part #PFPTB111 | Item #2026481 | Mfr. Part #PFPTB111
Size: 1-1/2 in
- 1-1/2 in
$29.96
EACH
-
PROFLO® 100 Series 16 in. 17 ga Slip-Joint End Outlet Waste in Polished Chrome
Part #PFEWB100 | Item #4055954 | Mfr. Part #PFEWB100
Size: 17
- 17
- 20
$70.52
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1443906375