-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"PROFLO®"
-
PROFLO® Calhoun 1.6 gpf Two Piece Toilet Tank with Left-Hand Trip Lever in White
Part #PF6112KWH | Item #8451857 | Mfr. Part #PF6112KWH
Size: Left-Hand
- Left-Hand
$67.72
EACH
-
PROFLO® Calhoun 1.28 gpf Elongated Two Piece Toilet in White with 10 in. Rough-In
Part #PFCLC3F10HEWH | Item #9410646 | Mfr. Part #PFCLC3F10HEWH
Size: PFCLC3F10HEWH
- PFCLC3F10HEWH
$213.58
EACH
-
PROFLO® Calhoun 1.6 gpf Elongated Two Piece Toilet in White with 10 in. Rough-In
Part #PFCLC3F10WH | Item #9410647 | Mfr. Part #PFCLC3F10WH
Size: PFCLC3F10WH
- PFCLC3F10WH
$227.94
EACH
-
PROFLO® Calhoun 1.28 gpf Elongated Two Piece Toilet in White with 14 in. Rough-In
Part #PFCLC214HEWH | Item #9410583 | Mfr. Part #PFCLC214HEWH
Size: PFCLC214HEWH
- PFCLC214HEWH
$187.06
EACH
-
PROFLO® Calhoun 1.28 gpf Elongated Two Piece Toilet in White
Part #PFCLC3F12HERWH | Item #9410576 | Mfr. Part #PFCLC3F12HERWH
Size: PFCLC3F12HERWH
- PFCLC3F12HERWH
$221.10
EACH
-
PROFLO® Calhoun 1.6 gpf Elongated Two Piece Toilet in White with 14 in. Rough-In
Part #PFCLC3F14WH | Item #9410638 | Mfr. Part #PFCLC3F14WH
Size: PFCLC3F14WH
- PFCLC3F14WH
Call for Pricing
-
PROFLO® Calhoun 1.28 gpf Elongated Two Piece Toilet in White
Part #PFCLC3F12HEMWH | Item #9410617 | Mfr. Part #PFCLC3F12HEMWH
Size: PFCLC3F12HEMWH
- PFCLC3F12HEMWH
$210.84
EACH
-
PROFLO® Calhoun 1.28 gpf Elongated Two Piece Toilet in White
Part #PFCLC212HERWH | Item #9410633 | Mfr. Part #PFCLC212HERWH
Size: PFCLC212HERWH
- PFCLC212HERWH
$194.57
EACH
-
PROFLO® Calhoun 1.28 gpf Elongated Two Piece Toilet in White with 10 in. Rough-In
Part #PFCLC410HEWH | Item #9410605 | Mfr. Part #PFCLC410HEWH
Size: PFCLC410HEWH
- PFCLC410HEWH
$223.12
EACH
-
PROFLO® Calhoun 1.28 gpf Elongated Two Piece Toilet in White with 14 in. Rough-In
Part #PFCLC414HEWH | Item #9410620 | Mfr. Part #PFCLC414HEWH
Size: PFCLC414HEWH
- PFCLC414HEWH
$223.12
EACH
-
Call for Pricing
-
PROFLO® Calhoun 1.28 gpf Elongated Two Piece Toilet in White with 10 in. Rough-In
Part #PFCLC210HEWH | Item #9410656 | Mfr. Part #PFCLC210HEWH
Size: PFCLC210HEWH
- PFCLC210HEWH
$187.06
EACH
-
PROFLO® Calhoun 1.28 gpf Round Two Piece Toilet in White with 14 in. Rough-In
Part #PFCLC014HEWH | Item #9410627 | Mfr. Part #PFCLC014HEWH
Size: PFCLC014HEWH
- PFCLC014HEWH
$162.22
EACH
-
PROFLO® Calhoun 1.28 gpf Elongated Two Piece Toilet in White with 14 in. Rough-In
Part #PFCLC3F14HEWH | Item #9410600 | Mfr. Part #PFCLC3F14HEWH
Size: PFCLC3F14HEWH
- PFCLC3F14HEWH
$213.58
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1445817236