-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"PROFLO®"
-
$10.08
EACH
-
PROFLO® PFXC Series 1 x 24 in. FIPS Stainless Steel Corrugated Flexible Water Heater Connector
Part #PFXCHGT24 | Item #4395897 | Mfr. Part #PFXCHGT24
Size: 24 in
- 18 in
- 24 in
$35.46
EACH
-
PROFLO® PFXC Series 24 in. x 1-1/4 in x 1 in. Water Heater Connector
Part #PFXCHHGT24 | Item #4395898 | Mfr. Part #PFXCHHGT24
Size: 24 in
- 24 in
$41.40
EACH
-
PROFLO® PFXC Series 1 x 3/4 x 24 in. Flexible Water Connector
Part #PFXCHGFT24N | Item #4777758 | Mfr. Part #PFXCHGFT24N
Size: 24 in
- 24 in
$16.73
EACH
-
PROFLO® PFXC Series 18 x 1-1/2 in. Water Heater Connector
Part #PFXCHJT18 | Item #4395888 | Mfr. Part #PFXCHJT18
Size: 18 in
- 18 in
$62.72
EACH
-
PROFLO® PFXC Series 18 x 1-1/4 in. Water Heater Connector
Part #PFXCHHT18 | Item #4395889 | Mfr. Part #PFXCHHT18
Size: 18 in
- 18 in
$47.34
EACH
-
PROFLO® PFXC Series 18 x 3/4 in. Water Heater Connector
Part #PFXCHFU18N | Item #4777760 | Mfr. Part #PFXCHFU18N
Size: 18 in
- 18 in
$20.26
EACH
-
PROFLO® PFXC Series 3/4 x 24 in. Flexible Water Connector
Part #PFXCHFM24N | Item #4777755 | Mfr. Part #PFXCHFM24N
Size: 24 in
- 24 in
$11.45
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 651589918