-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Resideo"
-
Resideo DS06 DialSet® 1-1/4 in. Bronze Union Sweat Pressure Reducing Valve
Part #HDS06103DUSLF | Item #4780708 | Mfr. Part #DS06-103-DUS-LF
Size: 1-1/4 in
- 1-1/4 in
$307.69
EACH
-
Resideo TK Series 4.4 gal 11 x 1-1/4 x 1/2 in. 100 psi Steel Hydronic Expansion Tank
Part #HTK30PV125FM | Item #2353475 | Mfr. Part #TK30PV125FM
Size: 1-1/4 in x 1/2 in
- 1 in x 1/2 in
- 1-1/4 in x 1/2 in
$424.28
EACH
-
Resideo AT140 3-1/8 in. 40V Foot-Mounted Transformer
Part #HAT140A1018 | Item #106327 | Mfr. Part #AT140A1018
Size: 40V
- 40V
$22.38
EACH
-
Part #HVR8345M4302 | Item #310855 | Mfr. Part #VR8345M4302
Size: 3/4 in inlet/ 3/4 in outlet
- 3/4 in inlet/ 3/4 in outlet
$204.51
EACH
-
Part #HSV9501M2528 | Item #1283490 | Mfr. Part #SV9501M2528
Size: 1/2 in inlet/ 1/2 in outlet
- 1/2 in inlet/ 1/2 in outlet
$471.34
EACH
-
Resideo Glowfly® Universal 120V Hot Surface Igniter
Part #HQ3200U1004 | Item #3862506 | Mfr. Part #Q3200U1004
Size: 120V
- 120V
$53.61
EACH
-
Resideo Multi-System Intermittent Pilot Ignition Module
Part #HS8610U3009 | Item #3099195 | Mfr. Part #S8610U3009
Size: 1/4 in inlet
- 1/4 in inlet
$201.13
EACH
-
Resideo AM-1 Series™ 1 in. Union Press Thermostat Mixing Valve
Part #HAM102UP1LF | Item #7339521 | Mfr. Part #AM102-UP-1LF
Size: 1 in
- 1/2 in
- 3/4 in
- 1 in
$347.96
EACH
-
Resideo L814 120V Aquastat Relay
Part #HL8148E1265 | Item #1068424 | Mfr. Part #L8148E1265
Size: 120V
- 120V
$451.42
EACH
-
Resideo Universal Electronic Fan Timer
Part #HST9120U1011 | Item #3792306 | Mfr. Part #ST9120U1011
Size: Yes
- Yes
$240.99
EACH
-
Resideo Glowfly® Universal 120V Hot Surface Igniter - 6 pack
Part #HQ3200U2002 | Item #3880181 | Mfr. Part #Q3200U2002
Size: 120V
- 120V
$308.60
per PACK
-
Resideo DS06 DialSet® 1-1/2 in. Bronze FNPT x Union NPT Pressure Regulating Valve
Part #HDS06104SUTLF | Item #4780696 | Mfr. Part #DS06-104-SUT-LF
Size: 1-1/2 in
- 1 in
- 1-1/4 in
- 1-1/2 in
$586.75
EACH
-
Resideo FM NPT Hydronic Pressure Regulating Valve 150 psi 212F Brass
Part #HFM911 | Item #2353716 | Mfr. Part #FM911
Size: 150 psi
- 150 psi
$137.03
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 2098768375