-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Resideo"
-
Resideo AM-1 Series™ 1 in. Union Press Thermostat Mixing Valve
Part #HAM102UP1LF | Item #7339521 | Mfr. Part #AM102-UP-1LF
Size: 1 in
- 1/2 in
- 3/4 in
- 1 in
$356.66
EACH
-
Resideo AM-1 Series™ 1 in. Union Press Thermostat Mixing Valve
Part #HAM102RUP1 | Item #7230103 | Mfr. Part #AM102R-UP-1
Size: 1 in
- 3/4 in
- 1 in
$263.87
EACH
-
Resideo AM-1 Series™ 1/2 in Union Threaded Mixing Valve
Part #HAM100UT1LF | Item #4239052 | Mfr. Part #AM100-UT-1LF
Size: 1/2 in
- 1/2 in
$177.72
EACH
-
Resideo AM-1 Series™ 1/2 in. NPT Mixing Valve
Part #HAM1001LF | Item #4239070 | Mfr. Part #AM100-1LF
Size: 1/2 in
- 1/2 in
$159.50
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 571772877