-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Rheem"
-
Rheem Protech™ 120V Inducer Motor
Part #R702403301 | Item #304906 | Mfr. Part #70-24033-01
Size: 120V
- 120V
-
Rheem Protech™ 22 in. Filter Base Rack
Part #R541620E3 | Item #3144805 | Mfr. Part #54-1620-E3
Size: 22 in
- 22 in
$223.45
EACH
-
Rheem Protech™ 120V Inducer Motor
Part #R7010188801 | Item #3291793 | Mfr. Part #70-101888-01
Size: 120V
- 120V
-
Rheem Protech™ 3-3/4 in. Filter Base Rack for RXHF-21 Air Handler
Part #R542020E3 | Item #3326840 | Mfr. Part #54-2020-E3
Size: RXHF-21 Air Handler
- RXHF-21 Air Handler
$243.91
EACH
-
Rheem Protech™ 20-1/4 x 7-1/8 in. 2000 cfm Media Air Cleaner
Part #R842505001 | Item #936576 | Mfr. Part #84-25050-01
Size: 20-1/4 in x 7-1/8 in
- 20-1/4 in x 7-1/8 in
$246.52
EACH
-
Rheem Protech™ 34 in. Condenser Coil
Part #RXCL10298001 | Item #5048522 | Mfr. Part #RXCL-102980-01
Size: 34 in
- 34 in
-
Rheem Protech™ 120V Inducer Motor
Part #R7010188802 | Item #3291794 | Mfr. Part #70-101888-02
Size: 120V
- 120V
-
Rheem Protech™ 28-1/2 in. Filter Base Rack
Part #R541625G3 | Item #3862131 | Mfr. Part #54-1625-G3
Size: 28-1/2 in
- 28-1/2 in
$223.45
EACH
-
Rheem Protech™ 20 x 25 x 5 in. Air Filter MERV 8
Part #R542505101 | Item #936325 | Mfr. Part #54-25051-01
Size: 5 in
- 5 in
$44.70
EACH
-
Rheem Protech™ 16 x 25 x 3 in. Air Filter MERV 8
Part #R542505102 | Item #936358 | Mfr. Part #54-25051-02
Size: 3 in
- 3 in
- 5 in
$36.58
EACH
-
Rheem Protech™ 120V Inducer Motor
Part #R7010415783 | Item #4820025 | Mfr. Part #70-104157-83
Size: 120V
- 120V
-
-
Rheem Protech™ 1/10 hp 825 RPM 208/230V Single Phase Condenser Motor
Part #R5110099902 | Item #2181980 | Mfr. Part #51-100999-02
Size: 1/10 hp
- 1/10 hp
- 1/6 hp
- 1/5 hp
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1972756113