-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Rubbermaid"
-
Rubbermaid Hygen™ 18 in. Microfiber Dust Pad in Green
Part #RFGQ41800GR00 | Item #3442361 | Mfr. Part #FGQ41800GR00
Size: 18 in
- 18 in
- 24 in
$33.73
EACH
-
Rubbermaid Hygen™ 28-3/4 in. Quick-Connect Flexible Dusting Wand in Black
Part #RFGQ85000BK00 | Item #3442681 | Mfr. Part #FGQ85000BK00
Size: 28-3/4 in
- 28-3/4 in
$59.04
EACH
-
Rubbermaid Hygen™ 22-7/10 in. Wand Duster Microfiber Replacement Sleeve
Part #RFGQ85100GR00 | Item #3442429 | Mfr. Part #FGQ85100GR00
Size: 22-7/10 in
- 22-7/10 in
$25.51
EACH
-
Rubbermaid Hygen™ 64 x 9 in. Microfiber Dust Pad in Green
Part #RFGQ46000GR00 | Item #3441994 | Mfr. Part #FGQ46000GR00
Size: 64 in
- 64 in
Call for Pricing
-
Rubbermaid Hygen™ 18-1/2 x 5-1/2 in. Microfiber Wet Pad in Green
Part #RFGQ41200GR00 | Item #3442683 | Mfr. Part #FGQ41200GR00
Size: 18-1/2 in
- 18-1/2 in
$27.19
EACH
-
Rubbermaid Hygen™ 36-1/2 x 5-1/2 in. Microfiber Dust Pad in Green
Part #RFGQ43600GR00 | Item #3443277 | Mfr. Part #FGQ43600GR00
Size: 36-1/2 in
- 36-1/2 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 918160272