-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Rubbermaid"
-
Rubbermaid Hygen™ 36 in. Quick-Connect Hall Dusting Frame in Yellow
Part #RFGQ58000YL00 | Item #3443171 | Mfr. Part #FGQ58000YL00
Size: 36-1/10 in
- 36-1/10 in
- 48-3/20 in
$90.48
EACH
-
Rubbermaid Hygen™ 58 in. Aluminum Mop Handle in Yellow
Part #RFGQ75000YL00 | Item #3442872 | Mfr. Part #FGQ75000YL00
Size: 58 in
- 58 in
$30.28
EACH
-
Rubbermaid Hygen™ 48 - 72 in. Extension Handle in Yellow
Part #RFGQ75500YL00 | Item #3441964 | Mfr. Part #FGQ75500YL00
Size: 41-71/500 in
- 41-71/500 in
$34.83
EACH
-
Rubbermaid Hygen™ 8 ft. x 2-1/10 in. Aluminum Quick Connect Extension Pole
Part #RFGQ76500YL00 | Item #3779359 | Mfr. Part #FGQ76500YL00
Size: 48 in
- 48 in
$163.31
EACH
-
Rubbermaid Hygen™ 24 in. Quick-Connect Squeegee Single-Sided Mop Frame
Part #RFGQ57000YL00 | Item #3443071 | Mfr. Part #FGQ57000YL00
Size: 24 in
- 24 in
$47.85
EACH
-
Rubbermaid Hygen™ 18 ft. Large Extension Pole
Part #RFGQ77500YL00 | Item #3779478 | Mfr. Part #FGQ77500YL00
Size: 18 ft
- 18 ft
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 561763987