-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Rubbermaid"
-
Rubbermaid DuraPro™ 20 oz. Heavy Duty Premium PRO Blend Mop in Blue
Part #NFGF51700BL00 | Item #3442005 | Mfr. Part #FGF51700BL00
Size: M
- S
- M
$12.34
EACH
-
Rubbermaid DuraPro™ 5-1/4 in. L Size Cotton 4-ply Wet Mop in White
Part #NFGF11700WH00 | Item #3442780 | Mfr. Part #FGF11700WH00
Size: 18-1/4 in
- 18-1/4 in
$12.32
EACH
-
Rubbermaid DuraPro™ 5-1/4 in. S Size Cotton 4-ply Wet Mop in White
Part #NFGF11600WH00 | Item #3442211 | Mfr. Part #FGF11600WH00
Size: 18-1/4 in
- 18-1/4 in
$9.22
EACH
-
Rubbermaid DuraPro™ 20 oz. Heavy Duty Rayon Cut End Mop in White
Part #NFGV41700WH00 | Item #3441660 | Mfr. Part #FGV41700WH00
Size: Medium
- Medium
- Large
$11.35
EACH
-
Rubbermaid DuraPro™ *CVR* VALUE PRO COTT
Part #NFGV15600WH00 | Item #3442430 | Mfr. Part #FGV15600WH00
Size: RFGV15600WH00
- RFGV15600WH00
$8.01
EACH
-
Rubbermaid DuraPro™ 1 x 1 in. Cotton and Synthetic Yarn Blend, Rayon and Plastic Wet Mop in White
Part #NFGF11900WH00 | Item #3442034 | Mfr. Part #FGF11900WH00
Size: 1 in
- 1 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1327291629