-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Savoy House"
-
Savoy House Burgess Burgess 8 Light 42" Wide Linear Chandelier
Part #S1990841 | Item #8482942 | Mfr. Part #1-990-8-41
Size: S1990841
- S1990841
$598.01
EACH
-
Savoy House Drake Drake 3 Light 29" Wide Bathroom Vanity Light
Part #S891303BK | Item #8482641 | Mfr. Part #8-9130-3-BK
Size: S891303BK
- S891303BK
$318.00
EACH
-
Savoy House Monroe Monroe Single Light 20" Tall Wall Sconce
Part #S93021322 | Item #8480162 | Mfr. Part #9-302-1-322
Size: S93021322
- S93021322
$142.01
EACH
-
Savoy House Austin Austin 4 Light 18" Wide Pendant with White Fabric Shade
Part #S722014322 | Item #8483020 | Mfr. Part #7-2201-4-322
Size: S722014322
- S722014322
$450.00
EACH
-
Savoy House Townsend Townsend 4 Light 17" Wide Taper Candle Pendant
Part #S33214322 | Item #8483190 | Mfr. Part #3-321-4-322
Size: S33214322
- S33214322
$398.00
EACH
-
Savoy House Carson Carson Warm Brass 3 Light Bath
Part #S840503322 | Item #8262519 | Mfr. Part #8-4050-3-322
Size: S840503322
- S840503322
$238.01
EACH
-
Savoy House Rotterdam Rotterdam 6 Light 32" Wide Taper Candle Style Chandelier
Part #S716606322 | Item #8482754 | Mfr. Part #7-1660-6-322
Size: S716606322
- S716606322
$918.00
EACH
-
Savoy House Morland Morland 16" Tall Wall Sconce with Plug
Part #S9961CP189 | Item #8482312 | Mfr. Part #9-961CP-1-89
Size: S9961CP189
- S9961CP189
$238.01
EACH
-
Savoy House Alden Alden Single Light 12" Wide Pendant
Part #S7132189 | Item #8483234 | Mfr. Part #7-132-1-89
Size: S7132189
- S7132189
$224.00
EACH
-
Savoy House Fremont Fremont Single Light Wall Sconce
Part #S91011109 | Item #8482299 | Mfr. Part #9-101-1-109
Size: S91011109
- S91011109
$228.00
EACH
-
Savoy House Monroe Monroe Single Light 20" Tall Wall Sconce
Part #S93021SN | Item #8480184 | Mfr. Part #9-302-1-SN
Size: S93021SN
- S93021SN
$142.01
EACH
-
Savoy House Carson Carson Warm Brass 2 Light Bath
Part #S840502322 | Item #8262518 | Mfr. Part #8-4050-2-322
Size: S840502322
- S840502322
$186.00
EACH
-
Savoy House Chatham Chatham 6 Light 28" Wide Chandelier
Part #S13056322 | Item #8483139 | Mfr. Part #1-305-6-322
Size: S13056322
- S13056322
$618.00
EACH
-
Savoy House Townsend Townsend 5 Light 44" Wide Taper Candle Chandelier
Part #S13245322 | Item #8483174 | Mfr. Part #1-324-5-322
Size: S13245322
- S13245322
$998.00
EACH
-
Savoy House Calhoun Calhoun 2 Light 15" Wide Bathroom Vanity Light
Part #S810202SN | Item #8483243 | Mfr. Part #8-1020-2-SN
Size: S810202SN
- S810202SN
$118.01
EACH
-
Savoy House 3 Light Matte Black Bath Bar
Part #SM80035MBK | Item #8262432 | Mfr. Part #M80035MBK
Size: SM80035MBK
- SM80035MBK
$148.50
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1010617374