-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Sioux Chief"
-
Sioux Chief PowerPex™ 1/2 x 8 in. F1960 x Elbow Stub End Copper Elbow Stub Out
Part #S630WG248 | Item #3924662 | Mfr. Part #630WG248
Size: 1/2 in
- 1/2 in
$9.84
EACH
-
Sioux Chief PowerPex™ 18 x 3/4 in. Water Heater Connector
Part #S634XG418FP | Item #4145488 | Mfr. Part #634XG418FP
Size: 18 in
- 18 in
$52.06
EACH
-
Sioux Chief PowerPex™ 1/2 x 6 in. F1960 x Elbow Stub End Copper Elbow Stub Out
Part #S630X246E | Item #447393 | Mfr. Part #630X246E
Size: 1/2 in
- 1/2 in
$6.29
EACH
-
Sioux Chief PowerPex™ 1/2 in. F1807 x Male Sweat Copper Elbow
Part #S632X263 | Item #446741 | Mfr. Part #632X263
Size: 1/2 in
- 1/2 in
- 1/2 in
$4.61
EACH
-
Sioux Chief PowerPex™ 3/4 x 1 in. F1807 Copper Reducing Coupling
Part #S645X43 | Item #1833548 | Mfr. Part #645X43
Size: 3/4 in x 1 in
- 3/4 in x 1/2 in
- 3/4 in x 1 in
$2.70
EACH
-
Sioux Chief PowerPex™ Copper Male Sweat x Female Sweat 1 in. Valve Manifold
Part #S672X4L1131B3 | Item #1833542 | Mfr. Part #672X4L-1131B3
Size: 1 in
- 1 in
$172.45
EACH
-
Sioux Chief PowerPex™ 1/2 x 1/4 in. F1807 x OD Compression Straight Supply Stop Valve
Part #S637XG920 | Item #4555884 | Mfr. Part #637XG920
Size: 1/2 in x 1/4 in
- 1/2 in x 1/4 in
$19.79
EACH
-
Sioux Chief PowerPex™ Copper PEX x Spin Closed 3/4 in. Valve Manifold
Part #S672X0690 | Item #1508171 | Mfr. Part #672X0690
Size: 3/4 in x 1/2 in
- 3/4 in x 1/2 in
$37.44
EACH
-
Sioux Chief PowerPex™ Copper PEX x Spin Closed 3/4 in. Valve Manifold
Part #S672X0490 | Item #1475883 | Mfr. Part #672X0490
Size: 3/4 in x 1/2 in
- 3/4 in x 1/2 in
$27.57
EACH
-
Sioux Chief PowerPex™ Copper PEX x Spin Closed 3/4 in. Valve Manifold
Part #S672X0890 | Item #1833527 | Mfr. Part #672X0890
Size: 3/4 in x 1/2 in
- 3/4 in x 1/2 in
$47.31
EACH
-
Sioux Chief PowerPex™ Copper Male Sweat x Spin Closed 1 in. Valve Manifold
Part #S672X1240 | Item #1833479 | Mfr. Part #672X1240
Size: 1 in
- 1 in
$69.00
EACH
-
Sioux Chief PowerPex™ Copper Female Sweat 1 in. Valve Manifold
Part #S672XV1210 | Item #988088 | Mfr. Part #672XV1210
Size: 1 in
- 1 in
$318.00
EACH
-
Sioux Chief PowerPex™ 3/4 x 12 in. F1960 x Elbow Stub End Copper Elbow Stub Out
Part #S630X3412 | Item #1753813 | Mfr. Part #630X3412
Size: 3/4 in
- 3/4 in
$19.93
EACH
-
Sioux Chief PowerPex™ 1/2 x 6 in. F1960 x Elbow Stub End Copper Elbow Stub Out
Part #S630X2138 | Item #1591834 | Mfr. Part #630X2138
Size: 1/2 in
- 1/2 in
$14.46
EACH
-
Sioux Chief PowerPex™ Copper F1807 3/4 in. Valve Manifold
Part #S672X0599 | Item #1024786 | Mfr. Part #672X0599
Size: 3/4 in
- 3/4 in
$32.00
EACH
-
Sioux Chief PowerPex™ Copper F1807 3/4 in. Valve Manifold
Part #S672X1090 | Item #1678554 | Mfr. Part #672X1090
Size: 3/4 in
- 3/4 in
$57.18
EACH
-
Sioux Chief PowerPex™ 1/2 in. F1960 x FPT Copper Elbow
Part #S632WG263Y | Item #3924619 | Mfr. Part #632WG263Y
Size: 1/2 in
- 1/2 in
$12.62
EACH
-
Sioux Chief PowerPex™ Type L Copper F1807 x Spin Closed 3/4 x 1/2 in. Valve Manifold
Part #S672X0390 | Item #1024787 | Mfr. Part #672X0390
Size: 3/4 in x 1/2 in
- 3/4 in x 1/2 in
$22.63
EACH
-
Sioux Chief PowerPex™ 3/8 in., 1/2 in., 3/4 in. and 1 in. Crimp Tool
Part #SIO30595 | Item #3269653 | Mfr. Part #305-95
Size: 3/8 in - 1 in
- 3/8 in - 1 in
$6.53
EACH
-
Sioux Chief PowerPex™ 1 x 12 in. F1960 x Elbow Stub End Copper Elbow Stub Out
Part #S630X4612 | Item #3631279 | Mfr. Part #630X4612
Size: 1 in
- 1 in
$33.23
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 942958312