-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"South Bay Foundry"
-
South Bay Foundry Cast Iron Manhole Frame Black
Part #SBF1000FO | Item #4349165 | Mfr. Part #A6350
Size: Cast Iron
- Cast Iron
Call for Pricing
-
South Bay Foundry 6 x 42 in. Mechanical Joint CL350 Ductile Iron Bend with Cement Lined
Part #SBF642MJBE | Item #1266057
Size: 6 in
- 6 in
Call for Pricing
-
South Bay Foundry 24 in. Manhole Sewer Cover
Part #SBF1000COSAN | Item #4349046 | Mfr. Part #A6354
Size: 24 in
- 24 in
Call for Pricing
-
South Bay Foundry 6 x 48 in. Mechanical Joint CL350 Ductile Iron Bend with Cement Lined
Part #SBF648MJBE | Item #1266390
Size: 6 in
- 6 in
Call for Pricing
-
South Bay Foundry 6 in. Mechanical Joint Ductile Iron 90 Degree Bend
Part #SBF616POBESD | Item #3410817 | Mfr. Part #616POBESD
Size: 6 in
- 6 in
Call for Pricing
-
South Bay Foundry Cast Iron Frame and Grate
Part #SBF1000COSTM | Item #4349185 | Mfr. Part #A6356
Size: Cast Iron
- Cast Iron
Call for Pricing
-
Call for Pricing
-
South Bay Foundry 9-9/16 in. Gate Cap
Part #SBFGCSANDIEGOX | Item #1680373
Size: 9-9/16 in
- 9-9/16 in
Call for Pricing
-
South Bay Foundry 8-3/4 in. Frame Valve Box
Part #SBF1200VBSANDIEGO | Item #1680372 | Mfr. Part #SBF 1200
Size: 8-3/4 in
- 8-3/4 in
Call for Pricing
-
South Bay Foundry 36 x 6 in. Mechanical Joint Ductile Iron Bury Elbow
Part #SBF636MJB6 | Item #1265256
Size: 36 in
- 36 in
- 42 in
- 48 in
Call for Pricing
-
South Bay Foundry R-1900 Series 23 in. x 1-1/2 in. Storm Sewer Bolt Down Manhole Cover
Part #SBF1900BCOSTM | Item #4328362 | Mfr. Part #A3032
Size: 23 in
- 23 in
Call for Pricing
-
Call for Pricing
-
South Bay Foundry 9-1/2 in. Cover Water
Part #SBF1200COOTAY | Item #3868741 | Mfr. Part #1200COOTAY
Size: 9-1/2 in
- 9-1/2 in
Call for Pricing
-
South Bay Foundry 9-3/8 in. Cast Iron Gate Cap Vid Water Thin Wall with Slot
Part #SBFGCXVID | Item #7782051 | Mfr. Part #B6187
Size: 9-3/8 in
- 9-3/8 in
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
South Bay Foundry 9-1/4 in. Frame and Lid Oceanside Water
Part #SBF1208NLOCEANS | Item #3514967 | Mfr. Part #SBF1208NLOCEANS
Size: 9-1/4 in
- 9-1/4 in
Call for Pricing
-
South Bay Foundry 9-1/4 in. Lid Vallecitos Water
Part #SBF1208NLVALLECITO | Item #3514970 | Mfr. Part #SBF1208NLVALLECITO
Size: 9-1/4 in
- 9-1/4 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 335095411