-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Southwire"
-
Southwire Simpull® 10 ga Thin Stranded Copper Wire in Black
Part #TW10STTHHNBK500 | Item #10987 | Mfr. Part #22973201
Size: 500 ft
- 500 ft
- 500 ft
- 500 ft
- 500 ft
-
Southwire Simpull® 250 ft. 12/2 ga Wire with Grounded Coil
Part #S28828255 | Item #3892136 | Mfr. Part #28828255
Size: 250 ft
- 250 ft
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 65725992