-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Stanley"
-
Stanley Fatmax® 10 in Adjustable Wrench
Part #SFMHT75080 | Item #7190247 | Mfr. Part #FMHT75080
Size: 10 in
- 10 in
$28.62
EACH
-
Stanley Fatmax® 6-1/4 in. 8 TPI Jab Saw
Part #S20556 | Item #1595412 | Mfr. Part #20-556
Size: 6 in
- 6 in
$14.66
EACH
-
Stanley Fatmax® 10 x 2-3/8 in. Plier
Part #S84648 | Item #3528691 | Mfr. Part #84-648
Size: 10 in
- 10 in
$31.57
EACH
-
Stanley Fatmax® 12 x 3-1/2 in. Plier
Part #SFMHT74892 | Item #7190274 | Mfr. Part #FMHT74892
Size: 3-1/2 in
- 3-1/2 in
$28.01
EACH
-
Stanley Fatmax® 6-3/8 in. Plier
Part #S89871 | Item #2864979 | Mfr. Part #89-871
Size: 6-3/8 in
- 6-3/8 in
$14.63
EACH
-
Stanley Fatmax® Graphite 13 in. 16 oz. Claw Hammer
Part #S51505 | Item #1664268 | Mfr. Part #51-505
Size: 13 in
- 13 in
$22.27
EACH
-
Stanley Fatmax® 8-3/8 x 1.5 in. Plier
Part #S84524 | Item #4628178 | Mfr. Part #84-524
Size: 8-3/8 in
- 8-3/8 in
$9.77
EACH
-
Stanley Fatmax® 2 in 18 ga Cold Rolled Steel or 23 ga Stainless Steel Aviation
Part #S14563 | Item #2342220 | Mfr. Part #14-563
Size: 2 in
- 2 in
$16.08
EACH
-
Stanley Fatmax® 48 in. I-Beam Level
Part #S43555 | Item #7313112 | Mfr. Part #43-555
Size: 48 in
- 48 in
$24.30
EACH
-
Stanley Fatmax® DIAG CUT PLIERS MAXSTL 8
Part #S89861 | Item #2864721 | Mfr. Part #89-861
Size: S89861
- S89861
$21.36
EACH
-
Stanley Fatmax® 1/2 in 1/2 in Cable Cutter
Part #S89874 | Item #2865062 | Mfr. Part #89-874
Size: 1/2 in
- 1/2 in
$24.53
EACH
-
Stanley Fatmax® 36 in. Carbon Steel Wrecking Bar
Part #STAN55104 | Item #2879708 | Mfr. Part #55-104
Size: 36 in
- 36 in
$20.79
EACH
-
Stanley Fatmax® 2-7/16 x 3/4 in. (Pack of 100) Blade
Part #S11700A | Item #4742592 | Mfr. Part #11-700A
Size: 2-2/5 in
- 2-2/5 in
$23.65
EACH
-
Stanley Fatmax® 18mm Stainless Steel Snap-Off Knife
Part #STA10481 | Item #4336340 | Mfr. Part #10-481
Size: Stainless Steel
- Stainless Steel
$13.87
EACH
-
Stanley Fatmax® 48 in. Beam Box Level
Part #S43548 | Item #3528357 | Mfr. Part #43-548
Size: 48 in
- 48 in
$45.44
EACH
-
Stanley Fatmax® 12 in 11 Compass Saw
Part #S17205 | Item #3528186 | Mfr. Part #17-205
Size: 12 in
- 12 in
$14.55
EACH
-
Stanley Fatmax® 2-5/8 in. Knife
Part #S10510 | Item #3267661 | Mfr. Part #10-510
Size: 2-5/8 in
- 2-5/8 in
$13.59
EACH
-
Stanley Fatmax® 2-3/4 x 8-3/8 in. Masons Chisel with Bi-Material Hand Guard
Part #S16334 | Item #3267744 | Mfr. Part #16-334
Size: 8-3/8 in
- 8-3/8 in
$13.38
EACH
-
Stanley Fatmax® 6-1/2 in. Plier
Part #S89875 | Item #2865082 | Mfr. Part #89-875
Size: 6-1/2 in
- 6-1/2 in
$19.96
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 615356415