-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Sterling"
-
Sterling Ensemble™ 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Part #S711711200 | Item #4705857 | Mfr. Part #71171120-0
Size: Right
- Left
- Right
$413.74
EACH
-
Sterling Ensemble™ 60 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White
Part #S711011220 | Item #1943341 | Mfr. Part #71101122-0
$817.02
EACH
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
-
Sterling Ensemble™ 60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White
Part #S711011120 | Item #1942817 | Mfr. Part #71101112-0
$817.02
EACH
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1817735184