-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Symmons Industries"
-
Symmons Industries Symmetrix® 1 gpm Male Threaded Aerator in Polished Chrome
Part #SYMFLR11010 | Item #4900644 | Mfr. Part #FLR-110-1.0
Size: 1 gpm
- 1 gpm
$11.35
EACH
-
Symmons Industries Symmetrix® 0.5 gpm Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Part #SYMS240LWG05 | Item #5123157 | Mfr. Part #S-240-LWG-0.5
Size: 0.5 gpm
- 0.5 gpm
$121.84
EACH
-
Symmons Industries Symmetrix® 1.5 gpm Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Part #SYMS240015 | Item #4695803 | Mfr. Part #S-240-0-1.5
Size: 1.5 gpm
- 1.5 gpm
$107.14
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 52713161