-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Tecumseh Products"
-
Tecumseh Products Celseon® 3926 BTU 208/230V R-404A Air Cooled Condensing Unit
Part #T2G100179 | Item #7522804 | Mfr. Part #2G1001-79
Size: 3926
- 3926
- 7940
Call for Pricing
-
Tecumseh Products Celseon® 5709 BTU 208/230V R-404A Condensing Unit
Part #T2G71519 | Item #7522844 | Mfr. Part #2G715-19
Size: 5709
- 5709
Call for Pricing
-
Tecumseh Products Celseon® 7940 BTU 208/230V R-404A Condensing Unit
Part #T2G101019 | Item #7522815 | Mfr. Part #2G1010-19
Size: 7940
- 7940
Call for Pricing
-
Tecumseh Products Celseon® 6360 BTU 208/230V R-404A Condensing Unit
Part #T2G71819 | Item #7522734 | Mfr. Part #2G718-19
Size: 6360
- 6360
Call for Pricing
-
Tecumseh Products Celseon® 7000 BTU 208/230V R-22 Condensing Unit
Part #T2G71929 | Item #7522762 | Mfr. Part #2G719-29
Size: 7000
- 7000
Call for Pricing
-
Tecumseh Products Celseon® 3000 BTU 115V R-404A Condensing Unit
Part #T2G73969 | Item #7523302 | Mfr. Part #2G739-69
Size: 3000
- 3000
Call for Pricing
-
Tecumseh Products Celseon® 7200 BTU 208/230V R-134A Condensing Unit
Part #T2G73219 | Item #7523123 | Mfr. Part #2G732-19
Size: 7200
- 7200
Call for Pricing
-
Tecumseh Products Celseon® 4237 BTU 115V R-404A Air Cooled Condensing Unit
Part #T2G21219 | Item #7523053 | Mfr. Part #2G212-19
Size: 4237
- 4237
Call for Pricing
-
Tecumseh Products Celseon® 8070 BTU 208/230V R-134A Condensing Unit
Part #T2G747109 | Item #7522819 | Mfr. Part #2G747-109
Size: 8070
- 8070
Call for Pricing
-
Tecumseh Products Celseon® 8600 BTU 208/230V R-22 Air Cooled Condensing Unit
Part #T2G100289 | Item #7522813 | Mfr. Part #2G1002-89
Size: 8600
- 8600
Call for Pricing
-
Tecumseh Products Celseon® 5606 BTU 115V R-134A Air Cooled Condensing Unit
Part #T2G22259 | Item #7523202 | Mfr. Part #2G222-59
Size: 5606
- 5606
Call for Pricing
-
Tecumseh Products Celseon® 6360 BTU 208/230V 1-Phase R-404A Condensing Unit
Part #T2G71809 | Item #7522763 | Mfr. Part #2G718-09
Size: 6360
- 6360
Call for Pricing
-
Tecumseh Products Celseon® 5709 BTU 208/230V 1-Phase R-404A Condensing Unit
Part #T2G71589 | Item #7523363 | Mfr. Part #2G715-89
Size: 5709
- 5709
Call for Pricing
-
Tecumseh Products Celseon® 6360 BTU 115V R-404A Condensing Unit
Part #T2G71729 | Item #7522828 | Mfr. Part #2G717-29
Size: 6360
- 6360
Call for Pricing
-
Tecumseh Products Celseon® 8600 BTU 203/230V R-22 Air Cooled Condensing Unit
Part #T2G100219 | Item #7523317 | Mfr. Part #2G1002-19
Size: 8600
- 8600
Call for Pricing
-
Tecumseh Products Celseon® 6360 BTU 208/230V R-404A Condensing Unit
Part #T2G71879 | Item #7522843 | Mfr. Part #2G718-79
Size: 6360
- 6360
Call for Pricing
-
Tecumseh Products Celseon® 8600 BTU 208/230V R-22 Air Cooled Condensing Unit
Part #T2G100279 | Item #7523280 | Mfr. Part #2G1002-79
Size: 8600
- 8600
Call for Pricing
-
Tecumseh Products Celseon® 11700 BTU 208/230V R-12 Air Cooled Condensing Unit
Part #T2G102029 | Item #7522749 | Mfr. Part #2G1020-29
Size: 11700
- 11700
Call for Pricing
-
Tecumseh Products Celseon® 5606 BTU 115V R-134A Air Cooled Condensing Unit
Part #T2G22289 | Item #7523173 | Mfr. Part #2G222-89
Size: 5606
- 5606
Call for Pricing
-
Tecumseh Products Celseon® 3926 BTU 115V R-404A Condensing Unit
Part #T2G70179 | Item #7523119 | Mfr. Part #2G701-79
Size: 3926
- 3926
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 246080659