-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"TenCate"
-
TenCate Mirafi® 12-1/2 x 360 ft. Non-woven Polypropylene Geosynthetics
Part #T140N125360 | Item #3077779 | Mfr. Part #140N/12.5/360
Size: 12-1/2 ft
- 12-1/2 ft
- 15 ft
-
TenCate Mirafi® 3 x 360 ft. Non-woven Polypropylene Geosynthetics
Part #T140NL3360 | Item #4717244 | Mfr. Part #140NL/3/360
Size: 3 ft
- 12-1/2 ft
- 3 ft
-
TenCate Mirafi® 12-1/2 x 360 ft. 500 sq. yd. 160N Non-Woven Geotextile
Part #T160N125360 | Item #3626414 | Mfr. Part #160N/12.5/360
Size: 12-1/2 ft
- 12-1/2 ft
-
TenCate Mirafi® 12-1/2 x 360 ft. 500 sq yd. 135N Non-Woven Geotextile
Part #T135N125360 | Item #2885889 | Mfr. Part #135N/12.5/360
Size: 12-1/2 ft
- 12-1/2 ft
-
TenCate Mirafi® 12-1/2 x 300 ft. 417 sq yd. FW300 Woven Geotextile
Part #TFW300125300 | Item #2885892 | Mfr. Part #FW300/12.5/300
Size: 12-1/2 ft
- 12-1/2 ft
Call for Pricing -
TenCate Mirafi® 300 ft. Woven Geosynthetic
Part #TRS280I15300 | Item #4596422 | Mfr. Part #RS280I
Size: 300 ft
- 300 ft
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1720870076