-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Trane"
-
Trane Precedent™ 3 Tons Commercial Packaged Heat Pump
Part #TWSC036H4R0A0000 | Item #7237128 | Mfr. Part #WSC036H4R0A0000
Size: 3 Tons
- 3 Tons
Call for Pricing
-
Trane Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYSC048G3EHB0000 | Item #7530315 | Mfr. Part #YSC048G3EHB0000
Size: TYSC048G3EHB0000
- TYSC048G3EHB0000
Call for Pricing
-
Part #TTSJ072A4S000000 | Item #9860865 | Mfr. Part #TSJ072A4S000000
Size: 6 Tons
- 6 Tons
- 7.5 Tons
- 8.5 Tons
- 10 Tons
Call for Pricing
-
Trane Precedent™ 5 Tons Commercial Packaged Heat Pump
Part #TWSC060H3R0A0000 | Item #7237105 | Mfr. Part #WSC060H3R0A0000
Size: 5 Tons
- 5 Tons
Call for Pricing
-
Trane Precedent™ 10T CONV PKG HP 460/3
Part #TWSC120H4R0B0000 | Item #9888809 | Mfr. Part #WSC120H4R0B0000
Size: TWSC120H4R0B0000
- TWSC120H4R0B0000
Call for Pricing
-
Part #TYSJ072A3S0L0000 | Item #9860839 | Mfr. Part #YSJ072A3S0L0000
Size: 6 Tons
- 6 Tons
- 7.5 Tons
- 8.5 Tons
- 10 Tons
Call for Pricing
-
Trane Precedent™ 4 Tons Commercial Packaged Heat Pump
Part #TWSC048H3R0A0000 | Item #7237123 | Mfr. Part #WSC048H3R0A0000
Size: 4 Tons
- 4 Tons
Call for Pricing
-
Part #TYSJ072A3S0H0000 | Item #9860882 | Mfr. Part #YSJ072A3S0H0000
Size: 6 Tons
- 6 Tons
- 7.5 Tons
- 8.5 Tons
- 10 Tons
Call for Pricing
-
Trane Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TTSC048G3E0A0000 | Item #7237127 | Mfr. Part #TSC048G3E0A0000
Size: 4 Tons
- 4 Tons
Call for Pricing
-
Trane Precedent™ 5 Tons Commercial Packaged Heat Pump
Part #TWSC060H4R0A0000 | Item #7237109 | Mfr. Part #WSC060H4R0A0000
Size: 5 Tons
- 5 Tons
Call for Pricing
-
Trane Precedent™ 4 Tons Commercial Packaged Heat Pump
Part #TWSC048H4R0A0000 | Item #7237124 | Mfr. Part #WSC048H4R0A0000
Size: 4 Tons
- 4 Tons
Call for Pricing
-
Trane Precedent™ 5 Ton 60 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYHC060F4ELA005D | Item #9613956 | Mfr. Part #YHC060F4ELA005D
Size: 5 Tons
- 5 Tons
Call for Pricing
-
Trane Precedent™ 3 Tons Commercial Packaged Heat Pump
Part #TWSC036H3R0A0000 | Item #7237121 | Mfr. Part #WSC036H3R0A0000
Size: 3 Tons
- 3 Tons
Call for Pricing
-
Trane Precedent™ 4 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYSC048G3RLB0000 | Item #7530319 | Mfr. Part #YSC048G3RLB0000
Size: 4 Tons
- 4 Tons
Call for Pricing
-
Trane Precedent™ 3 Tons 230V Three Phase Commercial Packaged Gas/Electric Unit
Part #TYSC036G3RHB0000 | Item #7530326 | Mfr. Part #YSC036G3RHB0000
Size: 3 Tons
- 3 Tons
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1490379370