-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Transducers Direct"
-
Transducers Direct 50 psi Wireless Pressure Transducer
Part #TTDWLB0050034 | Item #8053433 | Mfr. Part #TDWLB0050034
Size: 50
- 50
- 100
- 250
- 500
- 650
- 1000
Call for Pricing
-
Transducers Direct Wireless Pressure Gauge 100 psi with 1/4 in. MNPT Works with iOS 7.1 or Greater
Part #TTDWLB100010003 | Item #7033655 | Mfr. Part #TDWLB-100-0100-03
Size: 100
- 50
- 100
- 500
- 650
- 1000
Call for Pricing
-
Transducers Direct TDWLB Series 250 psi Pressure Transducer
Part #TTDWLB100025003 | Item #7033651 | Mfr. Part #TDWLB-100-0250-03
Size: 250
- 250
Call for Pricing
-
Transducers Direct Replacement Battery for Transducers Direct TDWLB Wireless Pressure Transducer
Part #TTDWLBBAT3 | Item #7331048 | Mfr. Part #TDWLB-BAT3
Size: CirrusSense™ TDWLB Wireless Pressure Transducer
- CirrusSense™ TDWLB Wireless Pressure Transducer
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 2119941555