-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Triatomic Environmental"
-
Triatomic Environmental Ultra Violet Air Cleaner 0.425A AC
Part #TTUVL115P | Item #3378808 | Mfr. Part #TUVL-115P
Size: 0.425
- 0.425
$70.96
EACH
-
Triatomic Environmental Blue -Tube UV® 18/32V Ultra Violet Air Cleaner 0.68A AC
Part #TTUVBTER | Item #3378804 | Mfr. Part #TUV-BTER
Size: 0.68
- 0.68
$166.65
EACH
-
Triatomic Environmental Ultra Violet Air Cleaner 0.425A Electric
Part #TTUVL215P | Item #3378830 | Mfr. Part #TUVL-215P
Size: 0.425
- 0.425
$103.95
EACH
-
Triatomic Environmental 120/230/277V Ultra Violet Air Cleaner 0.47A Electric
Part #TTUVMINILEDSW | Item #9200441 | Mfr. Part #TUV-MINI-LED-SW
Size: 0.47
- 0.47
$311.85
EACH
-
Triatomic Environmental Apco® Upgrade Kit Electric 24/60V
Part #TTUVAPCOMAG15 | Item #8035548 | Mfr. Part #TUV-APCO-MAG15
Size: Electric
- Electric
$229.36
EACH
-
Triatomic Environmental 120/277V Fresh-Aire UV Lamp
Part #TTUVL211 | Item #7531805 | Mfr. Part #TUVL-211
Size: 120/277V
- 120/277V
$100.66
EACH
-
Triatomic Environmental 120/277V Duct Air Purifier with Lamp and Plug
Part #TTUVAPCODIP | Item #7541688 | Mfr. Part #TUV-APCO-DI-P
Size: 120/277V
- 120/277V
Call for Pricing -
Triatomic Environmental Purity 120/277V Ultra Violet Air Cleaner 0.68A Electric
Part #TTUVRFM42220 | Item #8229603 | Mfr. Part #TUV-RFM-4-2220
Size: 0.68
- 0.68
$101.02
EACH
-
Triatomic Environmental 120/277V Ultra Violet Air Cleaner 0.68A Electric
Part #TTUVPRTER21 | Item #8061893 | Mfr. Part #TUV-PRT-ER-21
Size: 0.68
- 0.68
$1,389.85
EACH