-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
Tyco
Sprinkler Fittings Shop All
Popular Categories
"TYCO"
-
TYCO BlazeMaster® 1 in. x 15 ft. 175 psi SDR 13.5 Domestic Plastic Pipe
Part #T80301 | Item #2240892 | Mfr. Part #80301
Size: 1 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
-
TYCO BlazeMaster® 1-1/4 in. Slip Schedule 40 Painted CPVC 175 psi 90 Degree Sprinkler Elbow
Part #T80027 | Item #1963113 | Mfr. Part #80027
Size: 1-1/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
-
TYCO Cover Plate in Signal White
Part #T562044135 | Item #7491455 | Mfr. Part #562044135
Size: Cover Plate
- Cover Plate
-
TYCO BlazeMaster® 1-1/4 in. Slip Schedule 80 CPVC Sprinkler Tee in Orange
Part #T80002 | Item #1962684 | Mfr. Part #80002
Size: 1-1/4 in
- 3/4 in
- 1 in
- 1-1/4 in
-
TYCO BlazeMaster® 1 in. x 10 ft. 175 psi SDR 13.5 Domestic Plastic Pipe
Part #T80301T | Item #3460522 | Mfr. Part #80301T
Size: 1 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
-
TYCO 1 x 1 in. Black Ductile Iron 90 Degree Elbow
Part #T86200 | Item #1961849 | Mfr. Part #86200
Size: 1 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 1/2 in
-
-
-
-
TYCO Series TY-FRB 1/2 in. 200F 5.6K Quick Response and Upright Sprinkler Head in Brass
Part #T773701200 | Item #4522778 | Mfr. Part #773701200
Size: 200
- 135
- 155
- 175
- 200
- 286
-
TYCO BlazeMaster® 1-1/4 x 1-1/4 x 3/4 in. Slip Schedule 40 CPVC Sprinkler Tee in Orange
Part #T80261 | Item #1963297 | Mfr. Part #80261
Size: 1-1/4 in x 1-1/4 in x 3/4 in
- 1-1/4 in x 1-1/4 in x 3/4 in
- 1-1/4 in x 1-1/4 in x 1 in
- 1-1/2 in x 1-1/2 in x 1 in
- 2 in x 2 in x 1 in
-
TYCO 1 x 1/2 in. NPS 175 psi Reducing CPVC Rapid Seal Coupling
Part #T80176RS | Item #7528360 | Mfr. Part #80176RS
Size: 1 in x 1/2 in
- 3/4 in x 1/2 in
- 1 in x 1/2 in
-
TYCO Model ACC-1 NPT Aluminum and Stainless Steel Dry Accelerator
Part #T523111001P | Item #4085732 | Mfr. Part #523111001P
Size: Dry Accelerator
- Dry Accelerator
-
TYCO BlazeMaster® 1 x 1/2 in. Slip x FNPT Schedule 40 Painted CPVC 90 Degree Sprinkler Head Elbow
Part #T80198 | Item #1962204 | Mfr. Part #80198
Size: 1 in x 1/2 in
- 1 in x 1/2 in
- 3/4 in x 1/2 in
-
TYCO Figure 814 1-1/4 in. NPT 250 psi Black Ductile Iron Tee
Part #T86231 | Item #1962410 | Mfr. Part #86231
Size: 1-1/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 1/2 in
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1533759784