-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"U.S. Pipe & Foundry"
-
Part #DMJ4P4LAM | Item #7291432 | Mfr. Part #DMJ4P4LAM
Size: 3 in
- 10 in
- 12 in
- 14 in
- 16 in
- 18 in
- 20 in
- 24 in
- 30 in
- 3 in
- 4 in
- 6 in
- 8 in
Call for Pricing
-
P-401 4 x 3 in. Flanged 125# Ductile Iron Eccentric Reducer
Part #FERP4PM | Item #1839644 | Mfr. Part #670610502661
Size: 4 in x 3 in
- 10 in x 6 in
- 12 in x 10 in
- 12 in x 8 in
- 4 in x 3 in
- 6 in x 3 in
- 8 in x 4 in
- 8 in x 6 in
Call for Pricing
-
P-401 4 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug
Part #MJTPP4PK | Item #1839603 | Mfr. Part #670610031209
Size: 4 in
- 10 in
- 4 in
- 6 in
- 8 in
Call for Pricing
-
P-401 4 x 2 in. 125# Ductile Iron IPT Tap-on-Pipe Blind Flange
Part #TAPBFP4PK | Item #1839381 | Mfr. Part #670610465898
Size: 4 in x 2 in
- 10 in
- 12 in
- 24 in x 2 in
- 4 in x 2 in
- 6 in x 2 in
- 8 in x 2 in
Call for Pricing
-
P-401 4 x 2 in. Mechanical Joint x IPT Ductile Iron C153 Short Body Tapped Cap (Less Accessories)
Part #MJTCAPP4LAPK | Item #1839155 | Mfr. Part #670610050613
Size: 4 in
- 24 in
- 4 in
- 6 in
- 8 in
Call for Pricing
-
U.S. Pipe & Foundry P-401 4 Ductile Iron 125# Flange P-401 11-1/4 BEND
Part #F1P4P | Item #1839193 | Mfr. Part #4F11P4
Size: F1P4P
- F1P4P
Call for Pricing
-
Part #MJSEBRP4LAPM | Item #1839294 | Mfr. Part #43SEMJRP4
Size: 4 in x 3 in
- 12 in x 10 in
- 12 in x 6 in
- 4 in x 3 in
- 6 in x 4 in
- 8 in x 6 in
Call for Pricing
-
Call for Pricing
-
U.S. Pipe & Foundry P-401 4 Ductile Iron 125# P-401 FLGXFLR PC
Part #FFLPP4P | Item #1839124 | Mfr. Part #4FFLRP4
Size: FFLPP4P
- FFLPP4P
Call for Pricing
-
U.S. Pipe & Foundry P-401 10 Ductile Iron 125# P-401 FLGXFLR PC
Part #FFLPP410 | Item #1839550 | Mfr. Part #10FFLRP4
Size: FFLPP410
- FFLPP410
Call for Pricing
-
U.S. Pipe & Foundry P-401 6 X 4 Ductile Iron 125# Flange P-401 Cross
Part #FCROSSP4UP | Item #1839514 | Mfr. Part #64FCRP4
Size: FCROSSP4UP
- FCROSSP4UP
Call for Pricing
-
U.S. Pipe & Foundry P-401 12 Ductile Iron 125# FLGXFLR P-401 90 BEND
Part #FFL9P412 | Item #1839622 | Mfr. Part #12FFLR90P4
Size: FFL9P412
- FFL9P412
Call for Pricing
-
P-401 6 x 4 in. Mechanical Joint Large End Ductile Iron C153 Short Body Reducer (Less Accessories)
Part #MJLEBRP4LAUP | Item #1839250 | Mfr. Part #670610512202
Size: 6 in x 4 in
- 12 in x 10 in
- 6 in x 4 in
- 8 in x 6 in
Call for Pricing
-
Call for Pricing
-
U.S. Pipe & Foundry P-401 8 Ductile Iron 125# P-401 FLGXFLR PC
Part #FFLPP4X | Item #1839563 | Mfr. Part #8FFLRP4
Size: FFLPP4X
- FFLPP4X
Call for Pricing
-
U.S. Pipe & Foundry P-401 8 Ductile Iron 125# FLGXFLR P-401 90 BEND
Part #FFL9P4X | Item #1839164 | Mfr. Part #8FFLR90P4
Size: FFL9P4X
- FFL9P4X
Call for Pricing
-
P-401 6 x 4 in. Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)
Part #FBRP4LAUP | Item #1839447 | Mfr. Part #670610523536
Size: 6 in x 4 in
- 6 in x 4 in
- 8 in x 6 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1363509323