Availability
(0)   
brand
No matching search result
  • Show More
Valve Size
No matching search result
  • Show More
End Connection 1
No matching search result
End Connection 2
No matching search result
Material
No matching search result
  • Show More
Material Type
No matching search result
Coating
No matching search result
Valve Body Style
No matching search result
Valve Body Material
No matching search result
Valve Disc Material
No matching search result
Valve Operator
No matching search result
Valve Stem
No matching search result
Valve Seat Material
No matching search result
  • Show More
Length
No matching search result
  • Show More
Pressure Class
No matching search result
Height
No matching search result
  • Show More
Maximum Temperature
No matching search result
Minimum Temperature
No matching search result
Recommended Valve Application
Collection
No matching search result
  • Show More
Lead Law Compliance Level
No matching search result
Origin
No matching search result
ANSI Specifications
No matching search result
API Specifications
No matching search result
ASME Specifications
No matching search result
ASTM Specifications
No matching search result
  • Show More
AWWA Specifications
No matching search result
ISO Specifications
No matching search result
  • Show More
MSS Specifications
No matching search result
NSF Specifications
No matching search result
UL Listed
No matching search result
  • Need Help?

    800-721-2590

    Contact us between 8AM and 6PM EST, Monday - Friday

 
 
FILTER BY
65 results for

"Butterfly Valves"

Category:

Butterfly Valves

Material:

Carbon Steel

Sort

Show List View