-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Victaulic"
-
Victaulic Style 920 5 x 2 in. Grooved Domestic Orange Enamel Ductile Iron Tee
Part #VDOMCE02920PE1 | Item #4126695 | Mfr. Part #CE02920PE1
Size: 2 in
- 2 in
Call for Pricing
-
Victaulic Style 920 8 x 2-1/2 in. Grooved Hot Dipped Galvanized Ductile Iron Tee
Part #VCF32920GE1 | Item #434085 | Mfr. Part #CF32920GE1
Size: 2-1/2 in
- 2-1/2 in
Call for Pricing
-
Victaulic Style 920 3 x 1/2 in. FIPS Hot Dipped Galvanized Ductile Iron Tee
Part #VCC3692NGE0 | Item #434109 | Mfr. Part #CC3692NGE0
Size: 1/2 in
- 1/2 in
Call for Pricing
-
Victaulic Style 920 4 x 3/4 in. FIPS Domestic Orange Enamel Ductile Iron Tee
Part #VDOMCD2092NPE0 | Item #4126202 | Mfr. Part #CD2092NPE0
Size: 3/4 in
- 3/4 in
Call for Pricing
-
Call for Pricing
-
Victaulic Style 920 8 x 3 in. Grooved Hot Dipped Galvanized Ductile Iron Tee
Part #VCF33920GE1-NR | Item #434086 | Mfr. Part #CF33920GE1
Size: 3 in
- 3 in
Call for Pricing
-
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 211827304