-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Victaulic"
-
Victaulic FireLock™ Style 004 1 in. Orange Enamel Grooved Coupling
Part #VDOML010004PE0 | Item #4926704 | Mfr. Part #L010004PE0
Size: 1 in
- 1 in
- 1-1/4 in
- 2 in
- 2-1/2 in
- 3 in
- 6 in
Call for Pricing
-
Victaulic FireLock™ Style 004 1-1/4 in. Painted Grooved Coupling
Part #VL012004PE0 | Item #1773234 | Mfr. Part #L012004PE0
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing
-
Victaulic FireLock™ Style 004 1-1/2 in. Orange Enamel Grooved Coupling
Part #VDOML014004PE0 | Item #4208906 | Mfr. Part #L014004PE0
Size: 1-1/2 in
- 1-1/2 in
- 4 in
Call for Pricing
-
Victaulic FireLock™ Style 004 2-1/2 in. Galvanized Grooved Coupling
Part #VL024004GE0 | Item #3550702 | Mfr. Part #L024004GE0
Size: 2-1/2 in
- 2-1/2 in
Call for Pricing
-
Victaulic FireLock™ Style 004 1-1/2 in. Painted Grooved Coupling
Part #VL014004PE1-NR | Item #3535512 | Mfr. Part #L014004PE1
Size: 1-1/2 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
Call for Pricing
-
Victaulic FireLock™ Style 004 3 in. Galvanized Grooved Coupling
Part #VL030004GE0 | Item #3535506 | Mfr. Part #L030004GE0
Size: 3 in
- 3 in
- 6 in
Call for Pricing
-
Victaulic FireLock™ Style 004 8 in. Orange Enamel Grooved Coupling
Part #VDOML080004PE0 | Item #4209008 | Mfr. Part #L080004PE0
Size: 8 in
- 8 in
Call for Pricing
-
Victaulic FireLock™ Style 004 4 in. Orange Enamel Grooved Coupling
Part #VDOML040004PE1-NR | Item #4208855 | Mfr. Part #L040004PE1
Size: 4 in
- 4 in
- 6 in
Call for Pricing
-
Victaulic FireLock™ Style 004 1-1/2 in. Galvanized Grooved Coupling
Part #VL014004GE0-NR | Item #3550710 | Mfr. Part #L014004GE0
Size: 1-1/2 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Victaulic FireLock™ Style 004 3 in. Galvanized Grooved Coupling
Part #VDOML030004GE0-NR | Item #4208981 | Mfr. Part #L030004GE0 DUP
Size: 3 in
- 3 in
Call for Pricing
-
Victaulic FireLock™ Style 004 4 in. Galvanized Grooved Coupling
Part #VDOML040004GE0 | Item #4208817 | Mfr. Part #L040004GE0
Size: 4 in
- 4 in
Call for Pricing
-
Victaulic FireLock™ Style 004 2-1/2 in. Galvanized Grooved Coupling
Part #VDOML024004GE0-NR | Item #5173353 | Mfr. Part #L024004GE0 DUP
Size: 2-1/2 in
- 2-1/2 in
Call for Pricing
-
Victaulic FireLock™ Style 004 1-1/4 in. Galvanized Grooved Coupling
Part #VL012004GE0-NR | Item #3616958 | Mfr. Part #L012004GE0
Size: 1-1/4 in
- 1-1/4 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 923216050