-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Victaulic"
-
Victaulic FireLock™ Style 10 1-1/4 in. Grooved Painted 90 Degree Ductile Iron Elbow
Part #VF012010P00 | Item #382145 | Mfr. Part #F012010P00
Size: 1-1/4 in
- 1-1/4 in
- 3-1/2 in
- 5 in
- 8 in
-
Victaulic FireLock™ Style 10 1-1/2 in. Grooved Painted 90 Degree Ductile Iron Elbow
Part #VDOMF014010P00 | Item #4126100 | Mfr. Part #F014010P00
Size: 1-1/2 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 10 in
-
Victaulic FireLock™ Style 10 1-1/4 in. Grooved Galvanized 90 Degree Elbow
Part #VF012010G00 | Item #429165 | Mfr. Part #F012010G00
Size: 1-1/4 in
- 1-1/4 in
- 1-1/2 in
- 2-1/2 in
- 3 in
- 10 in
-
Victaulic FireLock™ Style 10 2-1/2 in. Orange Enamel Ductile Iron Drain Sprinkler Elbow
Part #VDOMF024010PDR | Item #4126218 | Mfr. Part #F024010PDR
Size: 2-1/2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
-
Victaulic FireLock™ Style 10 1-1/2 in. Grooved Galvanized Ductile Iron 90 Degree Drain Bend
Part #VDOMF014010G00 | Item #4126056 | Mfr. Part #F014010G00
Size: 1-1/2 in
- 1-1/4 in
- 1-1/2 in
- 3 in
- 4 in
- 6 in
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 126553522