-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Victaulic"
-
Victaulic Series 78Y 1-1/4 Thread STRN Ball Valve COMB 78Y
Part #VV01278YBFF-NR | Item #3621486 | Mfr. Part #V01278YBFF
Size: 1-1/4 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
Call for Pricing
-
Victaulic Series 78Y 1/2 in. 2-Piece 400 psi Sweat Brass Ball Valve with Lever Handle
Part #VV00478YBSS-NR | Item #3325580 | Mfr. Part #V00478YBSS
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 653686216