-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Victaulic"
-
Victaulic FireLock™ Style 25-C 2-1/2 x 2-1/2 x 1 in. Grooved Reducing Tee
Part #VFC15025P0C | Item #2376644 | Mfr. Part #FC15025P0C
Size: 2-1/2 in x 2-1/2 in x 1 in
- 2-1/2 in x 2-1/2 in x 1 in
Call for Pricing
-
Victaulic FireLock™ Style 25-C 8 x 8 x 6 in. Grooved Ductile Iron Reducing Tee
Part #VAF73025PDL | Item #2378165 | Mfr. Part #AF73025PDL
Size: 8 in x 8 in x 6 in
- 8 in x 8 in x 6 in
- 10 in x 10 in x 4 in
- 10 in x 10 in x 6 in
- 12 in x 12 in x 4 in
- 12 in x 12 in x 8 in
- 12 in x 12 in x 10 in
Call for Pricing
-
Victaulic FireLock™ Style 25-C 6 x 6 x 3 in. Grooved Ductile Iron Reducing Tee
Part #VAF05025PFL-NR | Item #3038126 | Mfr. Part #AF05025PFL
Size: 6 in x 6 in x 3 in
- 6 in x 6 in x 3 in
- 12 in x 12 in x 4 in
- 12 in x 12 in x 8 in
- 12 in x 12 in x 10 in
- 14 in x 14 in x 6 in
- 14 in x 14 in x 10 in
- 14 in x 14 in x 12 in
- 16 in x 16 in x 6 in
- 16 in x 16 in x 10 in
- 16 in x 16 in x 12 in
- 6 in x 16 in x 14 in
- 18 in x 18 in x 6 in
- 18 in x 18 in x 8 in
- 18 in x 18 in x 10 in
- 20 in x 20 in x 6 in
- 20 in x 20 in x 12 in
- 20 in x 20 in x 16 in
- 24 in x 24 in x 8 in
- 24 in x 24 in x 10 in
- 24 in x 24 in x 12 in
- 24 in x 24 in x 16 in
- 24 in x 24 in x 20 in
- 30 in x 30 in x 16 in
- 30 in x 30 in x 24 in
- 36 in x 36 in x 24 in
Call for Pricing
-
Victaulic FireLock™ Style 25-C 20 x 20 x 18 in. Grooved Ductile Iron Reducing Tee
Part #VAH89025PFL | Item #2377995 | Mfr. Part #AH89025PFL
Size: 20 in x 20 in x 18 in
- 20 in x 20 in x 18 in
Call for Pricing
-
Victaulic FireLock™ Style 25-C 6 x 6 x 3 in. Grooved Ductile Iron Reducing Tee
Part #VAF05025PF0 | Item #3037944 | Mfr. Part #AF05025PF0
Size: 6 in x 6 in x 3 in
- 6 in x 6 in x 3 in
- 14 in x 14 in x 8 in
- 24 in x 24 in x 12 in
Call for Pricing
-
Victaulic FireLock™ Style 25-C 18 x 18 x 12 in. Grooved Ductile Iron Reducing Tee
Part #VAH59025YF0-NR | Item #3621905 | Mfr. Part #AH59025YF0
Size: 18 in x 18 in x 12 in
- 18 in x 18 in x 12 in
- 24 in x 24 in x 6 in
Call for Pricing
-
Victaulic FireLock™ Style 25-C 6 x 6 x 3 in. Grooved Ductile Iron Reducing Tee
Part #VAF05025UF0-NR | Item #3381721 | Mfr. Part #AF05025UF0
Size: 6 in x 6 in x 3 in
- 6 in x 6 in x 3 in
- 24 in x 24 in x 6 in
Call for Pricing
-
Victaulic FireLock™ Style 25-C 6 x 6 x 4 in. Grooved Ductile Iron Reducing Tee
Part #VAF09025VHL-NR | Item #3381522 | Mfr. Part #AF09025VHL
Size: 6 in x 6 in x 4 in
- 6 in x 6 in x 4 in
Call for Pricing
-
Victaulic FireLock™ Style 25-C 8 x 8 x 4 in. Grooved Ductile Iron Reducing Tee
Part #VAF68025PDL-NR | Item #3381733 | Mfr. Part #AF68025PDL
Size: 8 in x 8 in x 4 in
- 8 in x 8 in x 4 in
Call for Pricing
-
Victaulic FireLock™ Style 25-C 8 x 8 x 4 in. Grooved Ductile Iron Reducing Tee
Part #VAF68025VCL-NR | Item #3381049 | Mfr. Part #AF68025VCL
Size: 8 in x 8 in x 4 in
- 8 in x 8 in x 4 in
- 8 in x 8 in x 6 in
Call for Pricing
-
Victaulic FireLock™ Style 25-C 6 x 6 x 4 in. Grooved Ductile Iron Reducing Tee
Part #VAF09025PH0 | Item #2376548 | Mfr. Part #AF09025PH0
Size: 6 in x 6 in x 4 in
- 6 in x 6 in x 4 in
Call for Pricing
-
Victaulic FireLock™ Style 25-C 12 x 12 x 8 in. Grooved Ductile Iron Reducing Tee
Part #VAG60025PF0-NR | Item #3038311 | Mfr. Part #AG60025PF0
Size: 12 in x 12 in x 8 in
- 12 in x 12 in x 8 in
- 14 in x 14 in x 6 in
Call for Pricing
-
Victaulic FireLock™ Style 25-C 8 x 8 x 4 in. Grooved Ductile Iron Reducing Tee
Part #VAF68025PD0-NR | Item #3381515 | Mfr. Part #AF68025PD0
Size: 8 in x 8 in x 4 in
- 8 in x 8 in x 4 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1967568312