No Store Selected
Victaulic
(31)
6 in
(9)
4 in
(6)
10 in
(3)
12 in
8 in
14 in
(2)
18 in
20 in
3 in
36 in
Enamel
(4)
350 psi
FireLock™ Style 50
(74)
FireLock™ Style 77
(44)
FireLock™ Style 25
(42)
FireLock™ Style 920
(37)
FireLock™ Style 750
(32)
VicFlex™ Style VS1
FireLock™ Style 60-C
Series 727
Series 761
(27)
FireLock™ Style 52
(24)
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
Chat Now
Have Questions? We Have Answers
"Victaulic"
Brand:
Collection:
Show List View
items for comparison
1
2
3
4
5
$
Victaulic FireLock™ Style 60-C 4 in. Grooved Ductile Iron Cement Lined Solid Cap
Part #: VA040060PDL
Victaulic FireLock™ Style 60-C 24 in. Grooved Ductile Iron Cap
Part #: VA240060PFL
Victaulic FireLock™ Style 60-C 6 in. Grooved Ductile Iron Cap
Part #: VAE61060PDL-NR
Part #: VAE56060PDL-NR
Victaulic FireLock™ Style 60-C 8 in. Grooved Ductile Iron Cap
Part #: VAF30060PDL-NR
Part #: VAL10060PDL-NR
Victaulic FireLock™ Style 60-C 14 in. Grooved Ductile Iron Cap
Part #: VA140060PFL-NR
Victaulic FireLock™ Style 60-C 3 GRV Cap 60-C Ductile Iron Cement Lined T37-77
Part #: VA030060PDL-NR
Victaulic FireLock™ Style 60-C 10 in. Grooved Ductile Iron Cap
Part #: VAF86060PDL-NR
Victaulic FireLock™ Style 60-C 12 in. Grooved Ductile Iron Cap
Part #: VA120060PD0
Victaulic FireLock™ Style 60-C 3 in. Grooved Ductile Iron Cap
Part #: VAC37060PDL-NR
Victaulic FireLock™ Style 60-C 16 in. Grooved Ductile Iron Cap
Part #: VA160060PFL-NR
Victaulic FireLock™ Style 60-C 18 in. Grooved Ductile Iron Cap
Part #: VA180060PFL-NR
Victaulic FireLock™ Style 60-C 20 in. Grooved Ductile Iron Cap
Part #: VA200060PFL-NR
Part #: VA200060PF0-NR
Victaulic FireLock™ Style 60-C 30 in. Grooved Ductile Iron Cap
Part #: VA300060PF0-NR
Victaulic FireLock™ Style 60-C 36 in. Grooved Ductile Iron Cap
Part #: VA360060PF0-NR
Victaulic FireLock™ Style 60-C 4 in. Grooved Ductile Iron Cap
Part #: VAD20060PDL-NR
Part #: VAF86060PD0-NR
Part #: VAD29060PDL-NR
Part #: VAE61060PDE-NR
Victaulic FireLock™ Style 60-C 12 in. Grooved Ductile Iron Cement Lined Solid Cap
Part #: VA120060PDL-NR
Part #: VAJ54060PDL-NR
Part #: VAE58060PDL-NR