-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Victor Turbo Torch"
-
Victor Turbo Torch Extreme™ Acetylene Brazing and Soldering Kit
Part #TX4B | Item #28755 | Mfr. Part #0386-0336
Size: Acetylene
- Acetylene
$402.76
EACH
-
Victor Turbo Torch Extreme™ 1/2 in. Acetylene Tip 1 Piece
Part #TA14 | Item #36203 | Mfr. Part #0386-0105
Size: 1/2 in
- 7/16 in
- 1/2 in
- 3/16 in
- 3/4 in
- 5/16 in
$129.38
EACH
-
Victor Turbo Torch Extreme™ Acetylene Torch Kit for B-Tank
Part #TX5B | Item #11284 | Mfr. Part #0386-0338
Size: Acetylene
- Acetylene
$289.73
EACH
-
Victor Turbo Torch Extreme™ 1/4 in. Acetylene Tip 1 Piece
Part #TA5 | Item #33195 | Mfr. Part #0386-0102
Size: 1/4 in
- 1/4 in
$90.82
EACH
-
Victor Turbo Torch Extreme™ Double Tip Propane Torch Kit
Part #TSTK11 | Item #1611911 | Mfr. Part #0386-1283
Size: Propane
- Propane
$114.88
EACH
-
Victor Turbo Torch Extreme™ 1 in. Acetylene Tip Comp
Part #TPL8A | Item #392528 | Mfr. Part #0386-0819
Size: 1 in
- 1 in
$130.21
EACH
-
Victor Turbo Torch Extreme™ 1/8 in. Acetylene Tip 1 Piece
Part #TA2 | Item #14093 | Mfr. Part #0386-0100
Size: 1/8 in
- 1/8 in
$72.48
EACH
-
Victor Turbo Torch Extreme™ 1/4 in. Self Lighting Replacement Tip
Part #TPL5A | Item #392527 | Mfr. Part #0386-0818
Size: 1/4 in
- 1/4 in
$125.94
EACH
-
Victor Turbo Torch Extreme™ 2 in. Propane and MAP-PRO Tip 1 Piece
Part #T44TLTE | Item #1437127 | Mfr. Part #0386-1263
Size: 2 in
- 2 in
$44.64
EACH
-
Victor Turbo Torch Extreme™ Acetylene Comp Tip
Part #TPL12A | Item #392529 | Mfr. Part #0386-0820
Size: 3/8 in
- 3/8 in
$136.23
EACH
-
Victor Turbo Torch Extreme™ 3/4 in. Acetylene Tip 1 Piece
Part #TMSA8 | Item #72602 | Mfr. Part #0386-0365
Size: 3/4 in
- 3/4 in
$147.70
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1466307312