-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Viega"
-
Viega PureFlow® 1/2 in. x 100 ft. PEX Tubing
Part #V32221 | Item #2886889 | Mfr. Part #32221
Size: 1/2 in
- 1/2 in
- 3/4 in
$94.09
EACH
-
Viega PureFlow® 1/2 in. x 20 ft. PEX Tubing in Blue
Part #V33240 | Item #3632313 | Mfr. Part #33240
Size: 1/2 in
- 1/2 in
- 3/4 in
$20.71
EACH
-
Viega PureFlow® 1/2 in. x 300 ft. PEX Tubing
Part #VIE32223 | Item #2886880 | Mfr. Part #32223
Size: 1/2 in
- 3/4 in
- 1/2 in
$282.25
EACH
-
Viega PureFlow® 1/2 in. x 300 ft. PEX Tubing
Part #V32923 | Item #2144349 | Mfr. Part #32923
Size: 1/2 in
- 1/2 in
$307.09
EACH
-
Viega PureFlow® 1/2 in. x 500 ft. PEX Tubing
Part #V32225 | Item #2886868 | Mfr. Part #32225
Size: 1/2 in
- 1/2 in
- 3/4 in
$470.40
EACH
-
Viega PureFlow® 1 in. x 20 ft. PEX Ultra Tubing in Blue
Part #V33271 | Item #4727116 | Mfr. Part #33271
Size: 20 ft
- 20 ft
$48.32
EACH
-
Viega PureFlow® 1 in. x 100 ft. PEX Tubing in Blue
Part #V32266 | Item #5150492 | Mfr. Part #32266
Size: 100 ft
- 300 ft
- 500 ft
- 100 ft
$219.60
EACH
-
Viega PureFlow® 0.75 in. Manual Crimper
Part #V41744 | Item #3599926 | Mfr. Part #41744
Size: 0.75 in
- 0.75 in
$172.85
EACH
-
Viega PureFlow® 3/4 in. PEX Press Tool
Part #V50040 | Item #2187843 | Mfr. Part #50040
Size: 3/4 in
- 3/4 in
$252.33
EACH
-
Viega PureFlow® 3/8 in. x 100 ft. PEX Tubing in Blue
Part #V32201 | Item #2886812 | Mfr. Part #32201
Size: 100 ft
- 100 ft
- 500 ft
$64.75
EACH
-
Viega PureFlow® 160 psi Polymer PEX Press 1/2 in. Valve Manifold
Part #V49063 | Item #4396807 | Mfr. Part #49063
Size: 1/2 in
- 1/2 in
Call for Pricing
-
Viega PureFlow® 300 ft. x 1/2 in. Plastic Tubing in Blue and Red
Part #V32326 | Item #1846589 | Mfr. Part #32326
Size: 300 ft
- 300 ft
Call for Pricing
-
Viega PureFlow® 500 ft. x 3/8 in. Plastic Tubing in Blue and Red
Part #V32300 | Item #456685 | Mfr. Part #32300
Size: 500 ft
- 500 ft
Call for Pricing
-
Viega PureFlow® 10 ft. x 1/2 in. Plastic Tubing in Blue
Part #V33274 | Item #4727120 | Mfr. Part #33274
Size: 1/2 in
- 1/2 in
- 3/4 in
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 49896344