-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Watts"
-
Part #WLF25AUBZ3D | Item #3919756 | Mfr. Part #0009217
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$375.00
EACH
-
Part #WLF25AUBSZ3J | Item #3920092 | Mfr. Part #0009430
Size: 1-1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$1,257.00
EACH
-
$1,681.50
EACH
-
Part #WLF25AUBLPZ3H | Item #3920240 | Mfr. Part #0009373
Size: 1-1/4 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$1,110.00
EACH
-
$610.88
EACH
-
Part #WLF25AUBSDUZ3H | Item #3920659 | Mfr. Part #0009382
Size: 1-1/4 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$1,035.75
EACH
-
Watts Series LF25AUB-Z3 1-1/4 in. 300 psi Copper Silicon Alloy FNPT Union Pressure Reducing Valve
Part #WLF25AUBDUZ3H | Item #3919829 | Mfr. Part #0009353
Size: 1-1/4 in
- 3/4 in
- 1 in
- 1-1/4 in
- 2 in
$1,035.75
EACH
-
$432.40
EACH
-
Watts Series LF25AUB-Z3 1-1/2 in. Copper Silicon Alloy Press Pressure Reducing Valve
Part #WLF25AUBZ3PRESSJ | Item #7247450 | Mfr. Part #0125575
Size: 1-1/2 in
- 3/4 in
- 1 in
- 1-1/2 in
$928.50
EACH
-
Watts Series LF25AUB-Z3 3/4 in. Copper Silicon Alloy Union Solder Pressure Reducing Valve
Part #WLF25AUBSDUHPZ3F | Item #7048581 | Mfr. Part #0009290
Size: 3/4 in
- 3/4 in
$593.25
EACH
-
Watts Series LF25AUB-Z3 1 in. Union Joint x NPT Brass 300 psi Pressure Reducing Valve
Part #WLF25AUBDUHPZ3G | Item #7101467 | Mfr. Part #0009319
Size: 1 in
- 1 in
$792.75
EACH
-
$482.25
EACH
-
Watts Series LF25AUB-Z3 1 in. Copper Silicon Alloy Union NPT x FNPT Pressure Reducing Valve
Part #WLF25AUBHPZ6G | Item #5150014 | Mfr. Part #0009761
Size: 1 in
- 3/4 in
- 1 in
$469.13
EACH
-
Watts Series LF25AUB-Z3 3/4 in. 75# 300 psi Copper Silicon Alloy FNPT Pressure Reducing Valve
Part #WLF25AUBM3Z6F | Item #4525419 | Mfr. Part #0009260
Size: 3/4 in
- 3/4 in
$436.50
EACH
-
$1,258.50
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 2041947141