-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"WIKA"
-
$79.19
EACH
-
WIKA Bourdon 2-1/2 in. 300 psi 212F Lower Mount Liquid Filled Case Pressure Gauge
Part #W9831911 | Item #4104937 | Mfr. Part #233.54
Size: 300
- 15
- 60
- 300
- 400
$99.16
EACH
-
WIKA Bourdon 4 in. -30 hg 60 psi 1/4 in MNPT Pressure Gauge
Part #W9699053 | Item #1364270 | Mfr. Part #213.53
Size: 60
- 60
- 100
$79.76
EACH
-
WIKA Bourdon 4 in. -30 hg 60 psi 1/4 in. MNPT Dry Pressure Gauge Lead Free
Part #W9832305 | Item #4104248 | Mfr. Part #233.54
Size: 60
- 60
$184.02
EACH
-
WIKA Bourdon 2-1/2 in. 160 psi 1/4 in MNPT Lead Free Brass Pressure Gauge
Part #W50035428 | Item #5150102 | Mfr. Part #213.53DW
Size: 160
- 160
- 200
$35.51
EACH
-
WIKA Bourdon 2-1/2 in. 200 psi 1/4 in MNPT Pressure Gauge Lead Free
Part #W52571301 | Item #7095082 | Mfr. Part #52571301
Size: 200
- 15
- 200
$29.18
EACH
-
WIKA Bourdon 4 in. 200 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge
Part #W9832399 | Item #4105492 | Mfr. Part #233.54
Size: 200
- 200
$178.70
EACH
-
WIKA Bourdon 4 in. 400 psi 1/4 in MNPT Pressure Gauge Lead Free
Part #W52571424 | Item #7095079 | Mfr. Part #52571424
Size: 400
- 30
- 100
- 400
- 600
Call for Pricing
-
WIKA Bourdon 2-1/2 in. 15 psi 1/4 in. MNPT Dry Pressure Gauge Lead Free
Part #W9744894 | Item #2049370 | Mfr. Part #232.54
Size: 15
- 15
- 30
- 60
- 100
- 200
- 300
- 400
$93.91
EACH
-
WIKA Bourdon 200 psi Pressure Gauge
Part #W50144022 | Item #4933497 | Mfr. Part #50144022 213.53
Size:
$89.83
EACH
-
WIKA Bourdon 4 in. 30 psi 1/4 in. MNPT Precision Test Gauge
Part #W4220030 | Item #1685154 | Mfr. Part #332.54
Size: 30
- 30
- 60
- 100
- 160
- 200
- 300
- 400
- 600
$248.79
EACH
-
WIKA Bourdon 100 psi Pressure Gauge
Part #W50144014 | Item #4933424 | Mfr. Part #50144014 213.53
Size: 100
- 100
$89.83
EACH
-
WIKA Bourdon 2-1/2 in. 400 psi 1/4 in. MNPT Liquid Filled Gauge Lead Free
Part #W9767100 | Item #1348047 | Mfr. Part #213.53
Size: 400
- 400
$31.94
EACH
-
WIKA Bourdon 2-1/2 in. 5000 psi Pressure Gauge
Part #W9318283 | Item #4104157 | Mfr. Part #213.40
Size: 5000
- 5000
$90.89
EACH
-
WIKA Bourdon 100 psi Pressure Gauge
Part #W9833051 | Item #1743200 | Mfr. Part #233.53
Size: 100
- 100
$161.25
EACH
-
WIKA Bourdon 2-1/2 in. -30 hg 0 psi 1/4 in. MNPT Dry Pressure Gauge Lead Free
Part #W9744827 | Item #1348079 | Mfr. Part #232.54
Size: 2-1/2 in
- 2-1/2 in
$97.73
EACH
-
WIKA Bourdon 2-1/2 in. 15 psi Liquid Filled Pressure Gauge MNPT
Part #W9767037 | Item #1347969 | Mfr. Part #213.53
Size: 2-1/2 in
- 2-1/2 in
$31.94
EACH
-
WIKA Bourdon 2-1/2 in. 200 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge Lead Free
Part #W9831903 | Item #4104828 | Mfr. Part #233.54
Size: 200
- 200
$99.16
EACH
-
WIKA Bourdon 2-1/2 x 1/4 in. 30 psi Lower Mount Pressure Gauge
Part #W52571262 | Item #5071012 | Mfr. Part #111.10DW
Size: 30
- 30
- 100
- 160
- 300
$27.28
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1168990804