-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Winter's Thermogauges"
-
Winter's Thermogauges 4 x 1/4 in. 0 - 15 PSI Threaded Bottom Mount Propane Gauge in Brass
Part #WPGTK315CM | Item #3041393 | Mfr. Part #PGTK315CM
Size: 4 in
- 4 in
Call for Pricing
-
Winter's Thermogauges 240 Degree F 1/2 in. NPT Straight Thermometer
Part #WT132 | Item #1600905 | Mfr. Part #T132
Size: 240
- 240
Call for Pricing
-
Winter's Thermogauges 3/4 in. Bimetal Threaded Thermowell
Part #WTBR35 | Item #7207821 | Mfr. Part #TBR35
Size: 3/4 in
- 3/4 in
Call for Pricing
-
Winter's Thermogauges 4 in. 60 psi Steel Pressure Gauge
Part #WPEM222 | Item #7208027 | Mfr. Part #PEM222
Size: 60
- 60
- 200
- 300
Call for Pricing
-
Winter's Thermogauges 240 Degree F Clamp On Thermometer
Part #WT167 | Item #1196498 | Mfr. Part #T167
Size: 240
- 240
Call for Pricing
-
Winter's Thermogauges 3 in. 0 to 200 Deg F 4-Stem Bimetal Thermometer
Part #WTBM30040B6 | Item #7528450 | Mfr. Part #TBM30040B6
Size: 0 to 200 Deg F
- 0 to 200 Deg F
Call for Pricing
-
Winter's Thermogauges 2-1/2 in. 300 psi Stainless Steel Liquid Filled Gauge
Part #WPFQ807 | Item #7207883 | Mfr. Part #PFQ807
Size: 300
- 300
- 3000
Call for Pricing
-
Winter's Thermogauges 200 psi Tridicator Pressure Gauge
Part #WTTD405 | Item #4514168 | Mfr. Part #TTD405
Size: 200
- 200
Call for Pricing
-
Winter's Thermogauges Up to 120F Adjustable Industrial Thermometer
Part #WTIM102A | Item #5166886 | Mfr. Part #TIM102A
Size: Up to 120 Deg F
- 30 to 240 Deg F
- Up to 120 Deg F
Call for Pricing
-
Winter's Thermogauges 2-1/2 in. 0-75 psi 30-240 Degree F 1/4 in. Tridicator Bac
Part #WT401 | Item #2344652 | Mfr. Part #T401
Size: 2-1/2 in
- 2-1/2 in
Call for Pricing
-
Winter's Thermogauges 2 in. 100 psi Steel Pressure Gauge
Part #WPEM1407 | Item #7208026 | Mfr. Part #PEM1407
Size: 100
- 100
- 160
Call for Pricing
-
Winter's Thermogauges 4-1/2 in. Thermowell
Part #WTIW01LF | Item #5166884 | Mfr. Part #TIW01LF
Size: 4-1/2 in
- 4-1/2 in
Call for Pricing
-
Winter's Thermogauges 2 in. 30 psi Steel Pressure Gauge
Part #WE1405 | Item #7208520 | Mfr. Part #E1405
Size: 30
- 30
Call for Pricing
-
Winter's Thermogauges 3/4 in. 30 to 250F Sweat Hot Water Thermometer
Part #WT174SW | Item #3515370 | Mfr. Part #T174-SW
Size: 30 to 250 Deg F
- 30 to 250 Deg F
Call for Pricing
-
Winter's Thermogauges 5 in. Stem Thermometer
Part #W50120B19W | Item #2924211 | Mfr. Part #50120B19-(W)
Size: 5 in
- 5 in
Call for Pricing
-
Winter's Thermogauges 4 x 1/4 in. 0-5 psi Brass Bottom Mount Propane Gauge
Part #W314 | Item #2435418 | Mfr. Part #314
Size: 4 in
- 4 in
Call for Pricing
-
Winter's Thermogauges 4 x 1/4 in. 15 psi Brass Bottom Mount Low Pressure Gauge
Part #WPLP315 | Item #2435419 | Mfr. Part #PLP315
Size: 15
- 15
Call for Pricing
-
Winter's Thermogauges 4 in. 0-200 psi Stainless Steel 1/4 in. Lower Mount Liquid Fill Gauge
Part #WP646 | Item #3158582 | Mfr. Part #P646
Size: 4 in
- 4 in
Call for Pricing
-
Winter's Thermogauges 3 x 1/2 in. 200 psi Steel Tridicator Gauge
Part #WT405 | Item #1869775 | Mfr. Part #T405
Size: 200
- 200
Call for Pricing
-
Winter's Thermogauges 4 in. 60 psi Stainless Steel Liquid Filled Gauge
Part #WPFQ710 | Item #7207848 | Mfr. Part #PFQ710
Size: 60
- 60
Call for Pricing
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1501717194