-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Zurn Wilkins"
-
Zurn Wilkins 375 1-1/2 in. Ductile Iron Barbed 175 psi Reduced Pressure Principle Backflow Preventer
Part #W375J | Item #3716106 | Mfr. Part #112-375
Size: 1-1/2 in
- 1-1/2 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
$892.00
EACH
-
Zurn Wilkins 375 2-1/2 in. Epoxy Coated Ductile Iron Flanged x Grooved 175 psi Backflow Preventer
Part #W375OSYL | Item #1670251 | Mfr. Part #212-375OSY
Size: 2-1/2 in
- 10 in
- 2-1/2 in
- 3 in
- 4 in
- 6 in
- 8 in
$3,943.00
EACH
-
Zurn Wilkins 375 2-1/2 in. Ductile Iron Flanged 350 psi Backflow Preventer
Part #W375FSCL | Item #2436076 | Mfr. Part #212-375FSC
Size: 2-1/2 in
- 2-1/2 in
- 3 in
- 4 in
$4,068.50
EACH
-
Zurn Wilkins 375 3 in. Ductile Iron Flanged 350 psi Backflow Preventer
Part #W375OSYFSCM | Item #2437451 | Mfr. Part #3-375OSYFSC
Size: 3 in
- 3 in
$4,599.00
EACH
-
Zurn Wilkins 375 1 in. Epoxy Coated 300L Stainless Steel and Nylon FNPT 175 psi Backflow Preventer
Part #W375G | Item #3450165 | Mfr. Part #1-375
Size: 1 in
- 1 in
$465.00
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 1828341245