Availability
(0)
brand
No matching search result
Valve Size
No matching search result
Maximum Pressure
No matching search result
Length
No matching search result
Height
No matching search result
Width
No matching search result
Origin
No matching search result
NSF Specifications
No matching search result
-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
1 result for
"Zurn Wilkins"
-
Zurn Wilkins Model SXL 1-1/2 in. 300 psi Bronze FNPT Wye Strainer
Part #WSXLJ | Item #3908908 | Mfr. Part #112-SXL
Size: 1-1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
- 2-1/2 in
- 3 in
$161.65
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 816165602