-
Need Help?
800-721-2590
Contact us between 8AM and 6PM EST, Monday - Friday
"Zurn Wilkins"
-
Part #WLF25AUBZ3D | Item #3919756 | Mfr. Part #0009217
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$375.00
EACH
-
Watts Series LFMMV 1/2 in. PEX Thermostat Mixing Valve
Part #WLFMMVM1PEXD | Item #3919955 | Mfr. Part #0559114
Size: 1/2 in
- 1/2 in
- 3/4 in
$363.60
EACH
-
Watts Series LFUSG-B 3/8 in. Compression Thermostatic Mixing Valve
Part #WLFUSGBM2C | Item #4411493 | Mfr. Part #0204143
Size: 3/8 in
- 3/8 in
$333.38
EACH
-
Zurn Wilkins 975XL2 1-1/2 in. Cast Bronze FNPT Backflow Preventer
Part #W975XL2J | Item #3908802 | Mfr. Part #112-975XL2
Size: 1-1/2 in
- 1/4 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$1,335.50
EACH
-
Watts Series LFN45B-M1 1/2 in. Cast Copper Silicon Alloy Union NPT x FNPT Pressure Reducing Valve
Part #WLFN45BM1UD | Item #3920200 | Mfr. Part #0009471
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
$204.38
EACH
-
Watts Series LFN45B-M1 1/2 in. 400 psi Cast Copper Silicon Alloy FNPT Pressure Reducing Valve
Part #WLFN45BM1D | Item #3919702 | Mfr. Part #0009470
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
$195.75
EACH
-
$176.63
EACH
-
Watts Series LF009 1 in. Cast Copper Silicon Alloy NPT Backflow Preventer
Part #WLF009M2QTG | Item #3920858 | Mfr. Part #0391004
Size: 1 in
- 1 in
- 1-1/2 in
- 2 in
- 3/4 in
$967.99
EACH
-
Zurn Wilkins NR3XL 1-1/4 in. 400 psi Cast Bronze Double Union FNPT Pressure Reducing Valve (PRV)
Part #WNR3XLDUCH | Item #3971544 | Mfr. Part #114-NR3XLDUC
Size: 1-1/4 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$578.50
EACH
-
Zurn Wilkins 70XL 1 in. 300 psi Sweat Union Pressure Reducing Valve (PRV)
Part #W70XLDUCG | Item #3908830 | Mfr. Part #1-70XLDUC
Size: 1 in
- 3/4 in
- 1 in
$289.50
EACH
-
Watts 1-1/2 in. 300 psi Cast Copper Silicon Alloy Double Union Pressure Reducing Valve
Part #WLFN45BDUSJ | Item #3919866 | Mfr. Part #0009800
Size: 1-1/2 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$1,045.50
EACH
-
Zurn Wilkins NR3XL 1/2 in. Cast Bronze Single Union FNPT Pressure Reducing Valve
Part #WNR3XLD | Item #3908853 | Mfr. Part #12-NR3XL
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$160.50
EACH
-
Watts Series LFMMV 1/2 in. Thermostatic Mixing Valve
Part #WLFMMVM1UTD | Item #3919677 | Mfr. Part #0559116
Size: 1/2 in
- 1/2 in
- 3/4 in
- 1 in
$340.88
EACH
-
Watts 10 in. 304 Stainless Steel Flanged Backflow Preventer
Part #WLF757DCDAOSYGPM10 | Item #4525096 | Mfr. Part #0124694
Size: 10 in
- 10 in
- 4 in
- 6 in
- 8 in
Call for Pricing
-
Watts Series LFN36 1/2 in. Brass MNPT 15# 250 Relief Valve
Part #WLFN36M1D | Item #3920141 | Mfr. Part #0556030
Size: 1/2 in
- 1/2 in
- 3/4 in
$104.80
EACH
-
Zurn Wilkins NR3XL 3/4 in. Cast Bronze Union PEX Pressure Reducing Valve
Part #W34NR3XLDUPEXF1960 | Item #7343708 | Mfr. Part #34-NR3XLDUPEXF1960
Size: 3/4 in
- 3/4 in
$175.50
EACH
-
Watts 1-1/4 in. Cast Copper Silicon Alloy FNPT Pressure Reducing Valve
Part #WLFN45BH | Item #3920251 | Mfr. Part #0009503
Size: 1-1/4 in
- 1-1/4 in
$556.50
EACH
-
Watts Series LFMMV 1/2 in. CPVC Thermostat Mixing Valve
Part #WLFMMVM1CPVCD | Item #3919751 | Mfr. Part #0559161
Size: 1/2 in
- 1/2 in
- 3/4 in
$363.60
EACH
-
Part #WLF25AUBSZ3J | Item #3920092 | Mfr. Part #0009430
Size: 1-1/2 in
- 3/4 in
- 1 in
- 1-1/4 in
- 1-1/2 in
- 2 in
$1,257.00
EACH
Something went wrong with our inventory service. Please try again or call us at 800-721-2590.
ID: 98629432