This product requires certification to purchase.

*0516 BLAC 30 SC GAS CKTP 4 B

You last purchased this on
 

*0516 BLAC 30 SC GAS CKTP 4 B

  • Fast #
  • Part #FFFGC3010QB
  • Item #5119107
  • Manufacturer Part #FFGC3010QB
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

*0516 BLAC 30 SC GAS CKTP 4 B

  • Fast #
  • Part #FFFGC3010QB
  • Item #5119107
  • Manufacturer Part #FFGC3010QB
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BTU:
15000
Burner Type:
Sealed
Number of Burners:
4
Volts:
120V
Width:
30 in