*CVR* California Energy Commission Not Registered DRAKE ROUND BOWL & TANK
*CVR* California Energy Commission Not Registered DRAKE ROUND BOWL & TANK
Product Details
Product Details
- High-profile two-piece round bowl and tank set
- Residential or commercial installations
- G-Max® 1.6 GPF flushing system, creates a powerful flush
- Left-hand chrome trip lever
- Bolt down tank lid prohibits access to the tank
- Glazed trapway
- Included parts: tank to bowl gasket, tank to bowl hardware, lid bolts, and toilet bolt caps
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
Specifications
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CEC Compliant:
- Not for Sale in CA
- Handle Type:
- Trip Lever
- Height:
- 28-1/2 in
- Length:
- 26-3/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Bowl Length:
- 26-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Seat Shape:
- Round
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Width:
- 19-1/2 in