DESCRIPTION

1-1/2 in. 150# Flanged PTFE Spool

P115SP

Length:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Length
2 ft
Material
Ductile Iron, Plastic
Pipe Tubing Size
1-1/2 in
Pressure Class
150#

Starting at
Call for Pricing
  • QUANTITY