DESCRIPTION

  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

1-1/2 in. Black Nipple

BNJ

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-53, ASTM A-733
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
2 in
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
360
Schedule Class
Standard
Size
1-1/2 in x 1-1/2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.95
EACH
  • QUANTITY