DESCRIPTION

  • Coating: Black
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel
  • Threaded

1-1/2 in. Threaded Black Carbon Steel Nipple

IBNJ

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
2 in
Material
Carbon Steel
Origin
Global
Size
1-1/2 in
Type
Straight

Starting at
$5.22
EACH
  • QUANTITY