DESCRIPTION

1-1/2 in. Extra Heavy Black A106 Seamless Nipple

IBXSNJ

Length:

SPECIFICATIONS

Coating
Black
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
IsAcceptableImage
Length
8 in
Material
Steel
Schedule Class
Extra Heavy
Size
1-1/2 in x 1-1/2 in
Type
Seamless

Starting at
Call for Pricing
  • QUANTITY