DESCRIPTION

1-1/2 in. Black Extra Heavy Straight Nipple

IBXNJ

Length:

8 in

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Length
8 in
Material
Carbon Steel
Origin
Global
Schedule Class
Extra Heavy
Size
1-1/2 in x 1-1/2 in
Type
Straight

Starting at
$33.93
EACH
  • QUANTITY